Shop All Hex Nuts
Zoro Select
Hex Nut, 1-1/8"-12, Steel, Grade 5, Zinc Plated, 31/32 in Ht, 5 PK
Mfr # U01330.112.0002
Zoro # G4275451
original price:
$11.00
6% off
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1-1/8"-12
- Material Steel
- Finish Zinc Plated
- Hex Height 31/32 in
- Hex Width 1 11/16 in
Product Information
- Brand Zoro Select
- MFR # U01330.112.0002
- Zoro # G4275451
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-1/8"-12 |
Hex Height | 31/32 in |
Hex Width | 1 11/16 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 1 11/16 in |
Nut Height | 31/32 in |
Dia./Thread Size | 1-1/8"-12 |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Grade 5, Material Steel, Thread Size 1 1/8 In.-12, Hex Width 1 11/16 in, Hex Height 31/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C19 to C30, Thread Type UNF/UNS, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, 4mmDx36mm L, Steel, PK50 (M39350.040.0036)
- MIDWEST FASTENER Coupling Nut, 1/2"-13, Steel, Zinc Plated, 1-3/4 in Lg, 50 PK (03639)
- BOSTITCH Collated Roofing Nail, 1-1/2 in L, 11 ga, Galvanized, Flat Head, 15 Degrees, 7200 PK (CR4DGAL)
- DFS All American Anchors Short Drop-In Anchor, 3/4" Dia, 5" L, 20 PK (34500AS)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 5, Black Oxide, 17/64 in Ht, 100 PK (U01120.031.0002)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 8, Zinc Yellow, 31/64 in Ht, 25 PK (U04181.056.0002)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 8, Zinc Yellow, 35/64 in Ht, 25 PK (N04122.062.0001)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 5, Black Oxide, 41/64 in Ht, 20 PK (N01100.075.0001)
- ZORO SELECT Hex Nut, M2-0.40, Steel, Class 6, Zinc Plated, 1.60 mm Ht, 100 PK (HN46002000-100P1)
- ZORO SELECT Hex Nut, M22-2.50, Steel, Class 10, Black Oxide, 18 mm Ht, 10 PK (M04120.220.0001)
- MIDWEST FASTENER Hex Nut, M10-1.50, Steel, Class 8, Chrome Plated, 10 PK (74565)
- Zoro Select Hex Nuts