Shop All Hex Nuts
Zoro Select
Hex Nut, 1"-14, Steel, Grade 8, Black Oxide, 63/64 in Ht
Mfr # U11095.100.0001
Zoro # G3404479
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 1"-14
- Material Steel
- Finish Black Oxide
- Hex Height 63/64 in
- Hex Width 1 5/8 in
Product Information
- Brand Zoro Select
- MFR # U11095.100.0001
- Zoro # G3404479
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1"-14 |
Hex Height | 63/64 in |
Hex Width | 1 5/8 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 1"-14 |
Nut Height | 1 21/64 in |
Width Across Flats | 1 1/2 in |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Black Oxide |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | UNF |
Thread Direction | Right Hand |
Fastener Thread Type | UNF (Fine) |
Manufacturer Location | Globally Sourced |
Hex Type | Heavy Hex |
Basic Material | Steel |
Fastener Thread Direction | Right Hand |
Fastener Finish | Plain |
Nut Style | High Nut |
Material Grade | Grade 8 |
Description
Hex Nut, Hex Type Heavy Hex, Finish Black Oxide, Material Grade/Class Grade 8, Material Steel, Thread Size 1 In.-14, Hex Width 1 5/8 in, Hex Height 63/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Steel, 40 mm Length, 3 PK (75654)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07000.080.0030)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.625 in L, Aluminum Body, 100 PK (42A0810-EA-100)
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-3/4 in L, 5 PK (FBHEXB1213134P5)
- ZORO SELECT Hex Nut, M48-5.00, Steel, Grade 2H, Black Oxide, 48 mm Ht (M22200.480.0001)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade A, Black Oxide, 31/64 in Ht, 5 PK (U11390.087.0001)
- ZORO SELECT Jam Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Plain, 25/64 in Ht, 5 PK (U55090.062.0001)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Grade 5, Black Oxide, 1-9/32 in Ht (4CAZ4)
- ZORO SELECT Hex Nut, M33-3.50, Steel, Class 8, Black Oxide, 26 mm Ht, 2 PK (M01100.330.0001)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 2, Black Oxide, 3/4 in Ht, 10 PK (U08100.087.0001)
- ZORO SELECT Heavy Hex Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 27/64 in Ht, 25 PK (U51081.043.0001)
- Zoro Select Hex Nuts