Shop All Hex Nuts
Zoro Select
Hex Nut, 1"-14, Steel, Grade 5, Black Oxide, 55/64 in Ht, 5 PK
Mfr # U01120.100.0003
Zoro # G9485253
product price: $3.55
/pk 5, $0.71/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1"-14
- Material Steel
- Finish Black Oxide
- Hex Height 55/64 in
- Hex Width 1-15/32 in
Product Information
- Brand Zoro Select
- MFR # U01120.100.0003
- Zoro # G9485253
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1"-14 |
Hex Height | 55/64 in |
Hex Width | 1-15/32 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 55/64 in |
Dia./Thread Size | 1"-14 |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 5 |
Finish | Black Oxide |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | UNS |
Thread Direction | Right Hand |
Fastener Thread Type | UNS |
Manufacturer Location | Globally Sourced |
Rockwell Hardness | C19 to C30 |
Hex Type | Standard Hex |
Basic Material | Steel |
Fastener Thread Direction | Right Hand |
Material Grade | Grade 5 |
Fastener Finish | Plain |
Nut Style | Hex Nut |
Nut Standards | ASME B18.2.2 |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 5, Material Steel, Thread Size 1 In.-14, Hex Width 1 15/32 in, Hex Height 55/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C19 to C30, Thread Type UNF/UNS, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #10 X 2-1/2in Solid Brass 50PK (9035871)
- L.H. DOTTIE Rod Hanger, Wood, 1/4 in x 2 in Size, 2" L, Carbon Steel Zinc Plated, 100 PK (SSW38S)
- J.W. WINCO GN434-26-M4-MT Wing Nut (434-26-M4-MT)
- ZORO SELECT Sheet Metal Screw, #7 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.015.0075)
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 5, Zinc Plated, 3/4 in Ht, 10 PK (N01330.087.0002)
- ZORO SELECT Hex Nut, M24-2.00, Steel, Class 8, Black Oxide, 19 mm Ht, 10 PK (M01120.240.0200)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 2, Hot Dipped Galvanized, 21/64 in Ht, 50 PK (U08111.037.0001)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 8, Black Oxide, 21/64 in Ht, 100 PK (N04180.037.0002)
- ZORO SELECT Heavy Jam Nut, 7/16"-14, Steel, Zinc Plated, 0.247 to 0.285 in Ht, 1600 PK (43NHHJ)
- ZORO SELECT Hex Nut, M33-3.50, Steel, Class 8, Zinc Plated, 26 mm Ht, 2 PK (M01300.330.0001)
- MIDWEST FASTENER Hex Nut, M20-2.5, Steel, Class 8, Zinc Plated, 5 PK (73654)
- Zoro Select Hex Nuts