Shop All Hex Nuts
Download CAD Files
Zoro Select
Hex Nut, 1"-14, Steel, Grade 5, Black Oxide, 55/64 in Ht, 5 PK
Mfr # 12P534
Zoro # G4261616
original price:
$3.79
60% off
new price: $1.49
/pk 5, $0.30/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1"-14
- Material Steel
- Finish Black Oxide
- Hex Height 55/64 in
- Hex Width 1 15/32 in
Product Information
- Brand Zoro Select
- MFR # 12P534
- Zoro # G4261616
- UPC # 190735945186
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1"-14 |
Hex Height | 55/64 in |
Hex Width | 1 15/32 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 55/64 in |
Width Across Flats | 1 1/2 in |
Dia./Thread Size | 1"-14 |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 5, Material Steel, Thread Size 1 In.-14, Hex Width 1 15/32 in, Hex Height 55/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness RC32 max., Thread Type UNF, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 5/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0031)
- FOREVERBOLT Split Lock Washer, For Screw Size 5/16 in 316 Stainless Steel, NL-19 Finish, 50 PK (FB3LKW516P50)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 25 PK (#0197)
- MIDWEST FASTENER #6-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (37484)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 7/32 in Ht, 100 PK (U08161.025.0002)
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 10, Zinc Plated, 16 mm Ht, 10 PK (M04121.200.0001)
- ZORO SELECT Jam Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 100 PK (U51090.025.0001)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 8, Black Oxide, 3/4 in Ht, 10 PK (U04120.087.0001)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 5, Black Oxide, 35/64 in Ht, 25 PK (U01100.062.0001)
- ZORO SELECT Hex Nut, #6-32, 316 Stainless Steel, Not Graded, Plain, 7/64 in Ht (NUT93006C)
- ZORO SELECT Machine Screw Nut, 1/2"-13, Nylon, 6/6, Plain, 7/16 in Ht, 10 PK (0450013HN)
- Zoro Select Hex Nuts