Shop All Hex Nuts
Zoro Select
Hex Nut, 1-1/4"-7, 18-8 Stainless Steel, Not Graded, Plain, 1-1/16 in Ht, 5 PK
Mfr # U51080.125.0001
Zoro # G5335811
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 1-1/16 in
- Hex Width 1 7/8 in
- Standards ASME B18.2.2
Product Information
- Brand Zoro Select
- MFR # U51080.125.0001
- Zoro # G5335811
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-1/4"-7 |
Hex Height | 1-1/16 in |
Hex Width | 1 7/8 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 1 1/16 in |
Width Across Flats | 1 7/8 in |
Dia./Thread Size | 1-1/4"-7 |
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1 1/4 In.-7, Hex Width 1 7/8 in, Hex Height 1 1/16 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A307A, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Made in North America No, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 700 N/sq mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY Lock Nut, Nylon, Grade 8 (T3824NLNYZ8FT)
- ZORO SELECT Wing Nut, 1/2", Polypropylene, 100 PK (284888)
- SET SCREW & MANUFACTURING 5/16-18 X 3/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H31180375CPX-1500)
- TAPCON 1/4-inch x 1-3/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors, 225PK (24520CH)
- ZORO SELECT Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 100 PK (U51080.037.0001)
- ZORO SELECT Hex Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Plain, 55/64 in Ht, 5 PK (U51080.100.0001)
- ZORO SELECT Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 7/32 in Ht, 3000 PK (B51080.025.0001)
- ZORO SELECT Hex Nut, M24-3.00, Steel, Class 10, Black Oxide, 19 mm Ht, 10 PK (M04120.240.0001)
- ZORO SELECT Hex Nut, 7/8"-9, 316 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 5 PK (U55080.087.0001)
- ZORO SELECT Hex Nut, M16-2.00, Stainless Steel, Not Graded, Plain, 500 PK (M16D934188)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade C, Black Oxide, 63/64 in Ht, 10 PK (HHNIC100-010BX)
- Zoro Select Hex Nuts