Shop All Hex Nuts
Zoro Select
Hex Nut, 1"-14, 18-8 Stainless Steel, Not Graded, Plain, 55/64 in Ht, 5 PK
Mfr # U51160.101.0002
Zoro # G5802955
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1"-14
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 55/64 in
- Hex Width 1 15/32 in
Product Information
- Brand Zoro Select
- MFR # U51160.101.0002
- Zoro # G5802955
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1"-14 |
Hex Height | 55/64 in |
Hex Width | 1 15/32 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 1"-14 |
Nut Height | 55/64 in |
Details
Item | Hex Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | UNS |
Thread Direction | Right Hand |
Fastener Thread Type | UNS |
Manufacturer Location | Globally Sourced |
Hex Type | Standard Hex |
Rockwell Hardness | B80 to C32 |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Nut Style | Hex Nut |
Nut Standards | ASME B18.2.2 |
Fastener Thread Direction | Right Hand |
Fastener Finish | Plain |
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1 In.-14, Hex Width 1 15/32 in, Hex Height 55/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B80 to C32, Thread Type UNF/UNS, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #4-40 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-04CN112)
- ZORO SELECT Shoulder Washer, Fits Bolt Size #2 Nylon, Natural Finish, 40 PK (10SC002025)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (U01062.050.0450)
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M2-0.4 X 4MM A2-70 Stainless Steel 10PK (9130645)
- ZORO SELECT Hex Nut, 1"-14, 18-8 Stainless Steel, Not Graded, Plain, 55/64 in Ht (1WB60)
- ZORO SELECT Hex Nut, 1"-8, Steel, Black Oxide, 55/64 in Ht, 60 PK (100NFB)
- ZORO SELECT Hex Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Plain, 41/64 in Ht, 20 PK (U55080.075.0001)
- ZORO SELECT Hex Nut, M5-0.80, Steel, Class 8, Zinc Plated, 4 mm Ht, 100 PK (M01300.050.0001)
- ZORO SELECT Hex Nut, 3/4"-10, Stainless Steel, Not Graded, Plain, 47/64 in Ht, 100 PK (75NHH188)
- ZORO SELECT Jam Nut, 1-1/8"-12, Steel, Grade 5, Black Oxide, 41/64 in Ht (U11071.112.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/8"-7, Steel, Grade DH, Hot Dipped Galvanized, 1-7/64 in Ht, 5 PK (U04225.112.0001)
- Zoro Select Hex Nuts