Shop All Hex Nuts
Zoro Select
Hex Nut, 1-1/4"-12, Steel, Grade 8, Black Oxide, 1-7/32 in Ht
Mfr # U11095.125.0001
Zoro # G3404451
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 1-1/4"-12
- Material Steel
- Finish Black Oxide
- Hex Height 1-7/32 in
- Hex Width 2 in
Product Information
- Brand Zoro Select
- MFR # U11095.125.0001
- Zoro # G3404451
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-1/4"-12 |
Hex Height | 1-7/32 in |
Hex Width | 2 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 1-1/4"-12 |
Width Across Flats | 1 7/8 in |
Nut Height | 1 23/32 in |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Black Oxide |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | UNF |
Thread Direction | Right Hand |
Fastener Thread Type | UNF (Fine) |
Hex Type | Heavy Hex |
Manufacturer Location | Globally Sourced |
Fastener Thread Direction | Right Hand |
Fastener Finish | Plain |
Basic Material | Steel |
Nut Style | High Nut |
Material Grade | Grade 8 |
Description
Hex Nut, Hex Type Heavy Hex, Finish Black Oxide, Material Grade/Class Grade 8, Material Steel, Thread Size 1 1/4 In.-12, Hex Width 2 in, Hex Height 1 7/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (07959)
- MTD Nut-Hex Jam 3/4-10 (712-0301)
- TAPCON Tapcon Concrete Screw, 3/8" Dia., Hex, 3 in L, Steel (11413)
- MIDWEST FASTENER 1/8" x 2" 18-8 Stainless Steel Cotter Pins 8PK (74852)
- ZORO SELECT Hex Nut, 1-1/4"-12, Steel, Grade 8, Black Oxide, 1-1/16 in Ht, 5 PK (U04180.125.0002)
- ZORO SELECT Jam Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 100 PK (U51090.031.0001)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 8, Zinc Yellow, 35/64 in Ht, 25 PK (U04122.062.0001)
- ZORO SELECT Jam Nut, 3/8"-24, Carbon Steel, Grade A, Black Oxide, 15/64 in Ht, 100 PK (U11070.037.0001)
- ZORO SELECT Jam Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 3/8 in Ht, 600 PK (62NJ5)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 7/16 in Ht, 50 PK (U04122.050.0001)
- ZORO SELECT Hex Nut, M4-0.70, Steel, Class 8, Black Oxide, 3.20 mm Ht, 100 PK (M01100.040.0001)
- Zoro Select Hex Nuts