Shop All Hex Nuts
Zoro Select
Hex Nut, 1-1/2"-6, Steel, Grade 8, Zinc Yellow, 1-9/32 in Ht, 5 PK
Mfr # U04122.150.0001
Zoro # G5355707
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 1-1/2"-6
- Material Steel
- Finish Zinc Yellow
- Hex Height 1-9/32 in
- Hex Width 2 1/4 in
Product Information
- Brand Zoro Select
- MFR # U04122.150.0001
- Zoro # G5355707
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-1/2"-6 |
Hex Height | 1-9/32 in |
Hex Width | 2 1/4 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 1 9/32 in |
Width Across Flats | 2 1/4 in |
Dia./Thread Size | 1-1/2"-6 |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Yellow, Material Grade/Class Grade 8, Material Steel, Thread Size 1 1/2 In.-6, Hex Width 2 1/4 in, Hex Height 1 9/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C26 to C36, Thread Type Coarse, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (10C75KFC)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 3/8 in Bore Dia., 25 PK (U36050.137.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/8"-11, 3 in Shank, 1-3/8 in ID, Steel, Zinc Plated (U16010.062.0300)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 10 PK (U04104.075.0100)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Grade 8, Zinc Yellow, 1-9/32 in Ht, 20 PK (B04122.150.0001)
- ZORO SELECT Heavy Hex Nut, 9/16"-12, 18-8 Stainless Steel, Not Graded, Plain, 35/64 in Ht, 25 PK (U51081.056.0001)
- ZORO SELECT Machine Screw Nut, 5/16"-18, Nylon, 6/6, Plain, 17/64 in Ht, 10 PK (0431218HN)
- ZORO SELECT Hex Nut, M33-3.50, Steel, Class 8, Zinc Plated, 26 mm Ht, 2 PK (M01300.330.0001)
- ZORO SELECT Jam Nut, 1-1/8"-7, Carbon Steel, Grade A, Zinc Plated, 41/64 in Ht (U11360.112.0001)
- ZORO SELECT Hex Nut, M4-0.7, Stainless Steel, Not Graded, Black Oxide, 3000 PK (M4D934188B)
- ZORO SELECT Thin Hex Nut, M4-0.70, Steel, Class 4, Zinc Plated, 2.20 mm Ht, 100 PK (M11360.040.0001)
- Zoro Select Hex Nuts