Shop All Brass Pipe Fittings
Zoro Select
Hex Nipple, Nickel-Plated Brass, 1/4 in
Mfr # ZUSA-PF-9016
Zoro # G900424910
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material Brass
- Overall Length 1 3/8 in
- Hex Size 9/16 in
- Standards ANSI B1.20.1, ASME B31.3
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9016
- Zoro # G900424910
- UPC # 193005128357
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 3/8 in |
Hex Size | 9/16 in |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Hex Nipple, Brass, Nickel-Plated, Class Class 1000, 1/4 in, Male, NPTF, 18, 1/4 in, Male, NPTF, 18, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" Pipe Size (207P-8)
- ZORO SELECT PVC Coupling, Socket x Socket, 1-1/2 in Pipe Size (829-015)
- LEGEND VALVE 1/2" S-1001 NO LEAD CXC FP BV (101-043NL)
- RUVATI 32" Workstation Ledge Undermount 16 Gauge SS Kitchen Sink Single Bowl (RVH8300)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 1/4" x 1/8" Pipe Size (22UL34)
- ZORO SELECT Chrome Plated Brass Elbow, 90 Degrees, FNPT, 3/8" Pipe Size (81100-06)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1/8" Pipe Size 10 PK (6AYR8)
- ZORO SELECT Red Brass Solid Plug, MNPT, 3/8" Pipe Size (6RCZ5)
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/8" x 1/8" Pipe Size (706119-0602)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 2" Pipe Size (22UL09)
- MIDLAND INDUSTRIES Midland Industries 32368 0.18 in. Hose Barb Tee (32368)
- Zoro Select Brass Pipe Fittings