Shop All Hydrant Adapters
Zoro Select
Hex Nipple, FNPTxMNST, 1-1/2 In
Mfr # 6AKD2
Zoro # G3401282
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Hex
- Fitting Connection Type NPT x NST
- Fitting Movement Rigid
- Fitting Material Brass x Brass
- Hose Fitting A Size 1 1/2 in
Product Information
- Brand Zoro Select
- MFR # 6AKD2
- Zoro # G3401282
- UPC # 190735538883
- Country of Origin China
- Category Hydrant Adapters
Dimensions
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Compatible Pipe Size | 1 1/2 in |
Details
Item | Fire Hose Adapter |
Tightening Method | Hex |
Fitting Connection Type | NPT x NST |
Fitting Movement | Rigid |
Fitting Material | Brass x Brass |
Hose Fitting A Gender | Female |
Hose Fitting B Gender | Male |
Hose Fitting A Connection Type | NPT |
Fitting Shape | Straight |
Hose Fitting B Connection Type | NST |
Material | Brass |
Finish/Coating | Rough Finish |
Thread Type | NPT x NST |
Description
Fire Hose Adapter, Fitting Connection Type NPT x NST, Fitting Gender Female x Male, Fitting Material Brass x Brass, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 1 1/2 in x 1 1/2 in, Tightening Method Hex, Compatible Pipe Size 1 1/2 in, Finish/Coating Rough Finish, Hose Fitting A Connection Type NPT, Hose Fitting A Gender Female, Hose Fitting A Size 1 1/2 in, Hose Fitting B Connection Type NST, Hose Fitting B Gender Male, Hose Fitting B Size 1 1/2 in, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, 10" Height, 14" Width, Aluminum, Employees Only Beyond This Point All Others, Landscape (OS-WS-A-1014-L-12112)
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, White, PK2 (2700V)
- 3M RailDog Hi-Vis Sliding Rail Anchor, Orange (2199938)
- KIDDE Fire Extinguisher, 3A:40B:C, Dry Chemical, 5.5 lb (XL-5MR)
- ZORO SELECT Rocker Lug Cap w/Chain, FNPSH, 1-1/2 In (6AKE0)
- ZORO SELECT Hex Nipple, MNPTxMNST, 4 Inx4-1/2 In (6AKD0)
- ZORO SELECT Hex Nipple, FNPTxMNST, 2 Inx2-1/2 In (6AKD3)
- ZORO SELECT Pin Lug Swivel, FNPTxFNST, 1-1/2 In (6AKD5)
- ZORO SELECT Pin Lug Swivel, NSTxMNPT, 2-1/2 Inx1-1/2 In (6AKD9)
- ZORO SELECT Pin Lug, FNSTxMNPT, 1-1/2 Inx3/4 In (6AKE4)
- MOON AMERICAN Rocker Lug, FNHxMNH, 1-1/2 Inx2-1/2 In (367-1522524)
- Zoro Select Hydrant Adapters