Shop All Brass Pipe Fittings
Zoro Select
Hex Nipple, Black Zinc-Plated Brass, 1/2
Mfr # ZUSA-PF-9077
Zoro # G500424747
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material Brass
- Overall Length 1 13/16 in
- Application Air, Natural Gas, Non-Potable Water, Oil
- Connection Type Threaded
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9077
- Zoro # G500424747
- UPC # 193005128968
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 13/16 in |
Pipe Size | 1/2 in |
Hex Size | 7/8 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Hex Nipple, Brass, Black Zinc-Plated, Class Class 1000, 1/2 in, Male, NPTF, 14, 1/2 in, Male, NPTF, 14, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Old World Bronze Universal Decorative Closet Tank Trip Lever (T0100WB)
- CHICAGO FAUCET 10In Gooseneck Swing Spout (GN10BSWGJKABCP)
- NIBCO 3/4" NOM C x 3/4" MNPT Copper Union (U7334 3/4)
- DELTA Electronic DEMD Elctrc, Chrome (DEMD-111LF)
- ZORO SELECT Red Brass Cored Plug, MNPT, 1-1/4" Pipe Size (1VFR9)
- ZORO SELECT Reducing Coupling, Brass, 1/2 x 3/8 in (ZUSA-PF-10318)
- ZORO SELECT Low Lead Brass Male Elbow, 3/8" x 1/4" Pipe Size (706235-0604)
- ZORO SELECT Brass Street Tee, FNPT x MNPT x FNPT, 1/8" Pipe Size 10 PK (6AYW0)
- ZORO SELECT Brass Reducer, FNPT x MNPT, 3/4" x 1/2" Pipe Size (706120-1208)
- ZORO SELECT 45 Elbow Adapter, Brass, 3/8 in, NPTF (ZUSA-PF-9048)
- MIDLAND METAL Pipe Coupler, Series ARO 210 Interchange, 38 Nominal, FNPT, 250 psi, 4 to 176 deg F, Brass (28585)
- Zoro Select Brass Pipe Fittings