Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Nipple, 304 SS, 1/8", Male BSPT
Mfr # ZUSA-PF-8382
Zoro # G000420881
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material Stainless Steel
- Standards ISO 7-1
- Color Silver
- Hex Size 12 mm
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8382
- Zoro # G000420881
- UPC # 193005125325
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 12 mm |
Overall Length | 24 mm |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Details
Specific Fitting Shape | Hex Nipple |
Pipe Fitting Material | Stainless Steel |
Item | Stainless Steel Class 150 Pipe Fittings w/ Thread Sealant |
Standards | ISO 7-1 |
Color | Silver |
Application | Air, Natural Gas, Oil, Potable Water, Steam |
Class | Class 150 |
Includes Pre-Applied Thread Sealant | Yes |
Includes Seal | No |
Fitting Side B Type | BSPT |
Fitting Side B Gender | Male |
Fitting Side A Type | BSPT |
Fitting Side A Pipe Threading | 28 |
Fitting Side A Gender | Male |
Maximum Operating Pressure | 150 psi |
Low Lead Compliance Level | Compliant |
Thread Sealant Type | PTFE |
Material Grade | 304 |
Fitting Side B Pipe Threading | 28 |
Description
Hex Nipple, Stainless Steel, 304, Class Class 150, 1/8 in, Male, BSPT, 28, 1/8 in, Male, BSPT, 28, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB SHOP BRASSCRAFT MP318CHRDrainStrainer (176-096)
- LEGEND VALVE 1/4" GALV. 90 STREET ELBOW (352-041C)
- APG 3/4" Polypropylene Part DC (3E07DCPP)
- ZORO SELECT HD Pipe Strap, Zinc Plated, 3/4 In (HDPZ-75)
- ZORO SELECT Hex Nipple, 304 SS, 1/4", Male BSPT (ZUSA-PF-8383)
- ZORO SELECT Hex Nipple, 304 SS, 3/4", Male BSPT (ZUSA-PF-8386)
- ZORO SELECT 1/8" FNPT 316 SS Threaded Coupling (60FC111N018)
- ZORO SELECT 1" MNPT x FNPT 304 SS Street 90 Degree Elbow (2UA71)
- ZORO SELECT 1-1/4" MNPT 304 SS Hex Head Plug (40HP112N114)
- ZORO SELECT 2" Welded SS Socket Weld Flange (FLS41RFSW200)
- ZORO SELECT 2" Butt Weld 304L SS Tee Sch 10 (4381011650)
- Zoro Select Fittings