Shop All Carbon Steel Pipe Fittings
Zoro Select
Hex Nipple, 1-1/2In, PK2
Mfr # 5RLC1
Zoro # G6595136
product price: $18.25
/pk 2, $9.13/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material AISI 12L14 Carbon Steel
- Specific Fitting Shape Hex Nipple
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/2"
- Basic Pipe Fitting Shape Nipple
Product Information
- Brand Zoro Select
- MFR # 5RLC1
- Zoro # G6595136
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Thread Size A | 1 1/2 in -11 1/2 |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Thread Size | 1-1/2-11-1/2 |
Fitting Thread Size B | 1 1/2 in -11 1/2 |
Description
Hex Nipple, Carbon Steel, Zinc Plated, 12L14, 1 1/2 in, Male, NPT, 11 1/2, 1 1/2 in -11 1/2, 1 1/2 in, Male, NPT, 11 1/2, 1 1/2 in -11 1/2, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1/2" IDx3/4" ODx50Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT912050)
- DYNAQUIP CONTROLS 1" FNPT Brass Electronic Ball Valve 2-Way (EHG25ATE20)
- ZORO SELECT CPVC Adapter, CTS, Schedule SDR-11, 3/4" Pipe Size, MNPT x CTS Socket Hub (2GKA4)
- MIDWEST FASTENER 3/4" Nylon Plastic Oval Shower Door Rollers 5PK (31391)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 1659 psi (010-050-000)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2806 psi (010-012-000)
- ZORO SELECT Hex Pipe Plug, Carbon Steel, MNPT, PK10 (5RLE7)
- ZORO SELECT Steel Bushing 3/8X1/4 In, 150, PK10 (5RLD2)
- ZORO SELECT Blind Raise Face, Carbon Steel, 285 psi (130-020-000)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT (5RLF6)
- ONLINEMETALS 3" x 3" x 0.125" Aluminum Angle 6063-T52 Extruded Architectural (19846)
- Zoro Select Carbon Steel Pipe Fittings