Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Long Nipple, 304 SS, 3/8", MNPT
Mfr # ZUSA-PF-7822
Zoro # G700420815
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Long Nipple
- Pipe Fitting Material Stainless Steel
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Color Silver
- Hex Size 3/4 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7822
- Zoro # G700420815
- UPC # 193005126797
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Overall Length | 1 7/16 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Details
Specific Fitting Shape | Hex Long Nipple |
Pipe Fitting Material | Stainless Steel |
Item | Stainless Steel Instrumentation Pipe Fittings |
Application | Air, Natural Gas, Oil, Potable Water, Steam |
Color | Silver |
Standards | ANSI B31.1 |
Fitting Side A Gender | Male |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Gender | Male |
Fitting Side B Type | NPT |
Fitting Side B Pipe Threading | 18 |
Fitting Side A Type | NPT |
Maximum Operating Pressure | 7,300 psi |
Material Grade | 304 |
Fitting Side A Pipe Threading | 18 |
Low Lead Compliance Level | Compliant |
Includes Seal | No |
Description
Hex Long Nipple, Stainless Steel, 304, 3/8 in, Male, NPT, 18, 3/8 in, Male, NPT, 18, 7,300 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Molded, Bonnet (1003662-G)
- KOHLER Awaken Wall-Mount Supply Elbow With C (98351-BN)
- KOHLER Purist R/T B&S Trm/Crs Hdls, 90-Deg Spt (T14421-3-2MB)
- ZURN Juvenile Toilet Seat (Z5959SS-JUV)
- ZORO SELECT Hex Bushing, 1-1/4"x1", 150,304, Thrd (4381031200)
- ZORO SELECT 1-1/4" Socket Weld SS Flange (4381000630)
- ZORO SELECT 4" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 10 (4381009660)
- ZORO SELECT 3/4" x 3/8" MNPT x FNPT SS Hex Reducing Bushing (4307001316)
- ZORO SELECT Elbow, 45 deg, 3", 150,304, Thrd Heavy (4381030900)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7037)
- ZORO SELECT Half Coupling, 2-1/2", 150,304, Thrd Heavy (4381031890)
- Zoro Select Fittings