Shop All Screw & Bolt Assortments
Zoro Select
Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish
Mfr # GR5 72 FA
Zoro # G2576767
product price: $871.99
/ea
Free Shipping & Returns
$871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-20; 5/16"-18; 3/8"-16; 1/2"-13; 5/8"-11; 3/4"-10
- Material Steel
- Finish Zinc Plated
- Includes Hex Head Cap Screws (100 Ea.) 1/4"-20 X 1/2 in, 1/4"-20 X 3/4 in, 1/4"-20 X 1 in, 1/4"-20 X 1-1/2 in, 1/4"-20 X 2 in, 5/16"-18 X 1/2 in, 5/16"-18 X 3/4 in, 5/16"-18 X 1 in, 5/16"-18 X 1-1/2 in, 5/16"-18 X 2 in, (50 Ea.) 3/8"-16 X 1/2 in, 3/8"-16 X 3/4 in, 3/8"-16 X 1 in, 3/8"-16 X 1-1/2 in, 3/8"-16 X 2 in, 3/8"-16 X 2-1/2 in, (25) 3/8"-16 X 3 in, (10) 3/8"-16 X 4 in, (25 Ea.) 1/2"-13 X 1 in, 1/2"-13 X 1-1/4 in, 1/2"-13 X 1-1/2 in, (20 Ea.) 1/2"-13 X 2 in, 1/2"-13 X 2-1/2 in, 1/2"-13 X 3 in, (5) 1/2"-13 X 4 in, (10 Ea.) 5/8"-11 X 1 in, 5/8"-11 X 1-1/2 in, 5/8"-11 X 2 in, 5/8"-11 X 2-1/2 in, 5/8"-11 X 3 in, 5/8"-11 X 3-1/2 in, 5/8"-11 X 4 in, 3/4"-10 X 1-1/2 in, 3/4"-10 X 2 in, 3/4"-10 X 2-1/2 in, 3/4"-10 X 3 in, 3/4"-10 X 3-1/2 in, 3/4"-10 X 4 in, Hex Nuts (100 Ea.) 1/4"-20, 5/16"-18, 3/8"-16, (50) 1/2"-13, (25) 5/8"-11, (20) 3/4"-10, Flat Washers (100 Ea.) 1/4 in, 5/16 in, 3/8 in, (50) 1/2 in, (25) 5/8 in, (20) 3/4 in, Nylon Locknuts (100 Ea.) 1/4"-20, 5/16"-18, (50) 3/8"-16, (25) 1/2"-13, (10 Ea.) 5/8"-11, 3/4"-10, Split Lock Washers (100 Ea.) 1/4 in, 5/16 in, (50) 3/8 in, (25) 1/2 in, (10 Ea.) 5/8 in, 3/4 in, 72 Bin Cabinet
Product Information
- Brand Zoro Select
- MFR # GR5 72 FA
- Zoro # G2576767
- Country of Origin Multiple
- Category Screw & Bolt Assortments
Dimensions
Thread Size | 1/4"-20; 5/16"-18; 3/8"-16; 1/2"-13; 5/8"-11; 3/4"-10 |
Screw Size | 1/4"; 5/16"; 3/8"; 1/2"; 5/8"; 3/4" |
Length | 1/2 in to 4 in |
Number of Sizes | 17 |
Description
Hex Head Cap Screw Assortment, Metal Cabinet, Container Material Metal, Steel, Zinc Plated, Flat Washers Included (100) 1/4 in, (100) 3/8 in, (100) 5/16 in, (20) 3/4 in, (25) 5/8 in, (50) 1/2 in, Hex Nuts Included Hex Nuts: (100) 1/4 In.-20, (100) 5/16 In.-18, (100) 3/8 In.-16, (50) 1/2 In.-13, (25) 5/8 In.-11, (20) 3/4 In.-10, Lock Nuts: (100) 1/4 In.-20, (50) 3/8 In.-16, (25) 1/2 In.-13, (10) 5/8 In.-11, (10) 3/4 In.-10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Plain 18-8 Stainless Steel, 15/16 in Head Ht, 1 1/2 in Lg (TSIX0370150S-001P)
- GRIP-RITE Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive (LP312STTBK)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-12, Steel, Grade 8, Black Oxide, 1 27/64 in Ht, 5 PK (U12421.125.0002)
- SUBURBAN BOLT AND SUPPLY M14 X 50 PULL DOWEL (A4550140050P)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC1GR)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS2NE65GR)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC2GR)
- ZORO SELECT Nut and Screw Assortment, Brass, Plain Finish (JBDL24EJA50A)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HBA)
- ZORO SELECT Set Screw Assortment, Stainless Steel, Plain Finish, 600 PCS (JBDL24BSXSS)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 370 PCS (632)
- Zoro Select Screw & Bolt Assortments