Shop All Screw & Bolt Assortments
Zoro Select
Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish
Mfr # CPS2NE65GR
Zoro # G2047643
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Hex Head
External Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20; 3/8"-16; 5/16"-18
- Basic Material Steel
- Fastener Length 1/2" to 2"
- Material Steel
Product Information
- Brand Zoro Select
- MFR # CPS2NE65GR
- Zoro # G2047643
- Country of Origin United States
- Category Screw & Bolt Assortments
Dimensions
Thread Size | 1/4"-20; 3/8"-16; 5/16"-18 |
Screw Size | 1/4"; 3/8"; 5/16" |
Length | 1/2 in to 2 in |
Fastener Length | 1/2" to 2" |
Drive Size | 7/16 in to 9/16 in |
Number of Sizes | 21 |
Dia./Thread Size | 1/4"-20, 5/16"-18, 3/8"-16 |
Size | 1/4"-20, 3/8"-16, 5/16"-18 |
Description
Hex Head Cap Screw Assortment, Metal Box, Container Material Metal, Steel, Zinc Plated, Flat Washers Included (17) 3/8 in, (34) 5/16 in, (36) 1/4 in, Hex Nuts Included Hex Nuts (36) 1/4 In.-20, (34) 5/16 In.-18, (17) 3/8 In.-16, Lock Washers Included (36) 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, Zinc, 1/2-13x8, Pk10 (U08305.050.0800)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Stainless Steel, Plain Finish, 25 PK (M51390.120.0001)
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.019.0300)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, White (185231)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS1LAA2GR)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (JBDL24DRAFN)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC1GR)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HBAC)
- ZORO SELECT Nut and Screw Assortment, Nylon, Zinc Plated Finish (8661)
- ZORO SELECT Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish (JBDL24CRMS50)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBDL24PHMS25S)
- Zoro Select Screw & Bolt Assortments