Shop All Screw & Bolt Assortments
Zoro Select
Hex Head Cap Screw Assortment, Stainless Steel, Plain Finish
Mfr # A2 72 FA
Zoro # G2576703
product price: $823.99
/ea
Free Shipping & Returns
$823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Metric
- Thread Size M6 to M20
- Screw Size M6 to M20
- Length 20 mm to 100 mm
- Number of Pieces 2,270
Product Information
- Brand Zoro Select
- MFR # A2 72 FA
- Zoro # G2576703
- Country of Origin Multiple
- Category Screw & Bolt Assortments
Dimensions
Thread Size | M6 to M20 |
Screw Size | M6 to M20 |
Length | 20 mm to 100 mm |
Number of Sizes | 24 |
Details
System of Measurement | Metric |
Head Type | Hex |
Number of Pieces | 2,270 |
Drive | Hex |
Material | Stainless Steel |
Finish | Plain |
Includes | Hex Head Cap Screws (100 Ea.) M6-1 X 20mm, M6-1 X 25mm, M6-1 X 40mm, M6-1 X 50mm, M8-1.25 X 20mm, M8-1.25 X 25mm, M8-1.25 X 40mm, M8-1.25 X 50mm, M8-1.25 X 60mm, M10-1.5 X 20mm, M10-1.5 X 25mm, (25 Ea.) M10-1.5 X 40mm, M10-1.5 X 50mm, M10-1.5 X 60mm, M10-1.5 X 70mm, M10-1.5 X 100mm, M12-1.75 X 25mm, M12-1.75 X 40mm, M12-1.75 X 50mm, M12-1.75 X 60mm, (10 Ea.) M12-1.75 X 70mm, M12-1.75 X 100mm, M16-2 X 40mm, M16-2 X 50mm, M16-2 X 60mm, (5 Ea.) M16-2 X 70mm, M16-2 X 100mm, M20-2.5 X 40mm, M20-2.5 X 50mm, M20-2.5 X 60mm, M20-2.5 X 70mm, M20-2.5 X 100mm, Hex Nuts (50 Ea.) M6-1, M8-1.25, M10-1.5, (25) M12-1.75, (10) M16-2, (5) M20-2.5, Flat Washers (50 Ea.) M6, M8, M10, (25) M12, (10) M16, (5) M20, Nylon Locknuts (50 Ea.) M6-1, M8-1.25, M10-1.5, (25) M12-1.75, (10) M16-2, (5) M20-2.5, Split Lock Washers (50 Ea.) M6, M8, M10, (25) M12, (10) M16, (5) M20, 72 Bin Cabinet |
Item | Hex Head Cap Screw Assortment |
Head Style | Hex |
Includes Screws/Bolts | Yes |
Container Type | Metal Cabinet |
Includes Flat Washers | Yes |
Flat Washers Included | (10) M16, (25) M12, (5) M20, (50) M10, (50) M6, (50) M8 |
Hex Nuts Included | Hex Nuts: (50) M6-1, (50) M8-1.25, (50) M10-1.5, (25) M12-1.75, (10) M16-2, (5) M20-2.5, Lock Nuts: (50) M6-1, (50) M8-1.25, (50) M10-1.5, (25) M12-1.75, (10) M16-2, (5) M20-2.5 |
Lock Washers Included | (10) M16, (25) M12, (5) M20, (50) M10, (50) M6, (50) M8 |
Includes Hex Nuts | Yes |
Material Grade/Class | A2 |
Includes Lock Washers | Yes |
Container Material | Metal |
Screws/Bolts Included | Hex Head Cap Screws: (100) M6-1x20 mm, (100) M6-1x25 mm, (100) M6-1x40 mm, (100) M6-1x50 mm, (100) M8-1.25x20 mm, (100) M8-1.25x25 mm, (100) M8-1.25x40 mm, (100) M8-1.25x50 mm, (100) M8-1.25x60 mm, (100) M10-1.5x20 mm, (100) M10-1.5x25 mm, (25) M10-1.5x40 mm, (25) M10-1.5x50 mm, (25) M10-1.5x60 mm, (25) M10-1.5x70 mm, (25) M10-1.5x100 mm, (25) M12-1.75x25 mm, (25) M12-1.75x40 mm, (25) M12-1.75x50 mm, (25) M12-1.75x60 mm, (10) M12-1.75x70 mm, (10) M12-1.75x100 mm, (10) M16-2x40 mm, (10) M16-2x50 mm, (10) M16-2x60 mm, (5) M16-2x70 mm, (5) M16-2x100 mm, (5) M20-2.5x40 mm, (5) M20-2.5x50 mm, (5) M20-2.5x60 mm, (5) M20-2.5x70 mm, (5) M20-2.5x100 mm |
Description
Hex Head Cap Screw Assortment, Metal Cabinet, Container Material Metal, 18-8 Stainless Steel, Plain, Flat Washers Included (10) M16, (25) M12, (5) M20, (50) M10, (50) M6, (50) M8, Hex Nuts Included Hex Nuts: (50) M6-1, (50) M8-1.25, (50) M10-1.5, (25) M12-1.75, (10) M16-2, (5) M20-2.5, Lock Nuts: (50) M6-1, (50) M8-1.25, (50) M10-1.5, (25) M12-1.75, (10) M16-2, (5) M20-2.5, Lock Washers Included (10) M16, (25) M12, (5) M20, (50) M10, (50) M6, (50) M8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 3 in L, 10 ga, Galvanized, Full Round Head, 21 Degrees, 4000 PK (RH-S10D131HDG)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/4 in Steel, Advanced Corrosion Resistance Finish, 2 PK (1541)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07566.019.0150)
- SPIROL Slotted Spring Pin, 1/8" x 1-1/8" HCS ZC (SP-125-1125)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Yellow Zinc Plated Finish (GR8 72 FA)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HBAC)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL16TEK)
- ZORO SELECT Screw Assortment, Alloy Steel, Chrome Plated Finish (MK573H)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL12TEK)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (JBDL24DRAFN)
- TITAN INDUSTRIAL SUPPLY 2230 Piece Stainless Steel 18-8 Coarse Thread Bolt and Nut Bin Assortment (T2230BASS)
- Zoro Select Screw & Bolt Assortments