Shop All Screw & Bolt Assortments
Zoro Select
Hex Head Cap Screw Assortment, Stainless Steel, Black Oxide Finish
Mfr # JBDL24AGUXX
Zoro # G3761392
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Hex Head
External Hex Drive
- System of Measurement Inch
- Thread Size 1/4"; 3/8"
- Basic Material Stainless Steel
- Length 1/2 in to 1-1/2 in
- Fastener Length 1/2" to 1-1/2"
Product Information
- Brand Zoro Select
- MFR # JBDL24AGUXX
- Zoro # G3761392
- Country of Origin China
- Category Screw & Bolt Assortments
Dimensions
Thread Size | 1/4"; 3/8" |
Screw Size | 1/4"; 3/8" |
Length | 1/2 in to 1-1/2 in |
Fastener Length | 1/2" to 1-1/2" |
Drive Size | 7/16 in to 9/16 in |
Number of Sizes | 18 |
Size | 1/4 in to 3/8 in |
Dia./Thread Size | 1/4", 3/8" |
Description
Hex Head Cap Screw Assortment, Metal Box, Container Material Metal, Stainless Steel, Black Oxide, Flat Washers Included (50) 1/4 in, (50) 3/8 in, (50) 5/16 in, Hex Nuts Included Hex Nuts: (50) 1/4 In.-20, (50) 5/16 In.-18, (50) 3/8 In.-16, Lock Nuts (50) 1/4 In.-20, (50) 5/16 In.-18, (50) 3/8 In.-16, Screws/Bolts Included Hex Head Cap Screws: (25) 1/4 In.-20x1/2 in, (25) 1/4 In.-20x1 in, (25) 1/4 In.-20x1 1/2 in, (25) 5/16 In.-18x3/4 in, (25) 3/8 In.-16x3/4 in, (10) 3/8 In.-16x1 in, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Carriage Bolts 1/4in-20 X 5-1/2in A307 Grade A Zinc Plated Steel 25PK (9062640)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0250)
- MIDWEST FASTENER Wood Screw, #9, 1-1/2 in, Bronze Steel Flat Head Phillips Drive, 20 PK (930993)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-1/4" L, PK500 (WWG-156-1250-LZ)
- ZORO SELECT Hex Head Cap Screw Assortment, Stainless Steel, Black Oxide Finish (JBDL24AGU)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS1YY41GR)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS1NA94GR)
- ZORO SELECT Tapping Screw Assortment, Stainless Steel, Plain Finish (JBDL24PSMS25S)
- ZORO SELECT 3/8-16X1 1/2 BOLT SQUARE MACHINE PLAIN (3724BMQ)
- ZORO SELECT Wood Screw Assortment, Steel, Zinc Plated Finish (JBDL24PFWS25)
- DANCO Danco 34441 Washer Assorted Flat - (46720)
- Zoro Select Screw & Bolt Assortments