Shop All Pipe Hangers
Zoro Select
Hex Hanger with Insert, 2 In.
Mfr # E24PVC2.0
Zoro # G4151926
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size (In.) 2
- Material T304 Stainless Steel/PVC
- For Tube Size 2 in
- Connection Bolted
- Body Material Stainless Steel
Product Information
- Brand Zoro Select
- MFR # E24PVC2.0
- Zoro # G4151926
- Country of Origin China
- Category Pipe Hangers
Dimensions
Tube Size (In.) | 2 |
For Tube Size | 2 in |
Compatible Tube Size | 2 in |
Details
Item | Hex Hanger with Insert |
Material | T304 Stainless Steel/PVC |
Connection | Bolted |
Body Material | Stainless Steel |
Fittings Sub-Category | Hangers |
Clamp Type | Hanger with Insert |
Clamp Connection Type | Bolt |
Material Grade | 304 |
Compatible Tube Wall Thickness | 0.065 in |
Description
Hex Hanger with Insert, Clamp Connection Type Bolt, Clamp Type Hanger with Insert, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 2 in, Compatible Tube Wall Thickness 0.065 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Anystream Signature Brass Low Flow Shower Head 2.0 gpm (S-2252-E2-BP)
- KISSLER Cold Faucet Stem, Low Lead Brass (P10105W)
- SMITH-COOPER Thrd 90 Elbow, Forged, 6000, 1-1/2" (4308000410)
- HAM-LET Instrumentation Check Valve (H-400-SS-L-3/8-1/3PSI)
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK5 (U17257.056.0387)
- ZORO SELECT Hex Hanger with Insert, 1-1/2 In. (E24PVC1.5)
- ZORO SELECT Hex Hanger with Insert, 1 In. (E24PVC1.0)
- ZORO SELECT Rod Hanger Plate, 4 In, Malleable Iron (22FP84)
- ZORO SELECT Hex Hanger with Insert, 1/2 In. (E24PVC.5)
- ZORO SELECT Split Ring Hanger, 2 In, Malleable Iron (22FP61)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/4In (0560005944)
- Zoro Select Pipe Hangers