Shop All Pipe Hangers
Zoro Select
Hex Hanger with Insert, 2-1/2 In.
Mfr # E24PVC2.5
Zoro # G3985265
original price:
$9.99
15% off
new price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material T304 Stainless Steel/PVC
- Body Material Stainless Steel
- Connection Bolted
- Fittings Sub-Category Hangers
- For Tube Size 2 1/2 in
Product Information
- Brand Zoro Select
- MFR # E24PVC2.5
- Zoro # G3985265
- Country of Origin China
- Category Pipe Hangers
Dimensions
For Tube Size | 2 1/2 in |
Tube Size (In.) | 2-1/2 |
Compatible Tube Size | 2 1/2 in |
Details
Material | T304 Stainless Steel/PVC |
Body Material | Stainless Steel |
Connection | Bolted |
Item | Hex Hanger with Insert |
Fittings Sub-Category | Hangers |
Compatible Tube Wall Thickness | 0.065 in |
Clamp Connection Type | Bolt |
Material Grade | 304 |
Clamp Type | Hanger with Insert |
Description
Hex Hanger with Insert, Clamp Connection Type Bolt, Clamp Type Hanger with Insert, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 2 1/2 in, Compatible Tube Wall Thickness 0.065 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 4In (52013)
- DAYTON Solenoid Valve Coil, 120VAC, 60/50 Hz (011217)
- JMF INVERTED FLARE 3/8X1/4""B (4213344)
- FLUIDMASTER Tank Lever, Metal, White, Universal Fit (640G)
- ZORO SELECT Split Ring Hanger, 2 In, Malleable Iron (22FP61)
- ZORO SELECT EZ-Riser Ceiling or Wall Rod Hanger Plate (365M0037EG)
- ZORO SELECT Split Ring, Zinc Plated, 1-1/4" Pipe Size (SRZ-125)
- ZORO SELECT EZ-Riser Offset Eye Socket Rod Hanger, Size 4 In (0380037EG)
- ZORO SELECT EZ-Riser Ceiling or Wall Rod Hanger Plate, Copper (365M0037CP)
- ZORO SELECT U-Bolt Plate, 304 SS, PK10 (U17257.031.0078)
- BEHRINGER Threaded Mount Hanger 316SS 3" C (CHT-PS-313-X)
- Zoro Select Plumbing Accessories