Shop All Hex Drive Threaded Inserts
Zoro Select
Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 33/64 in L, 14.3 mm Dia., Zinc Alloy, Plain, 500 PK
Mfr # 4KXR9
Zoro # G7926073
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Insert Diameter 14.3 mm
- Internal Thread Size M8-1.25
- Material Zinc Alloy
- Finish Plain
- Flange Style Flush
Product Information
- Brand Zoro Select
- MFR # 4KXR9
- Zoro # G7926073
- Country of Origin Taiwan, Province of China
- Category Hex Drive Threaded Inserts
Dimensions
Insert Diameter | 14.3 mm |
Internal Thread Size | M8-1.25 |
Overall Length | 13 mm |
Drill Bit Size | 7/16 in |
Drive Size | M8 |
Maximum Hole Diameter | 11.1252 mm |
Description
Hex Drive Threaded Insert, System of Measurement Metric, Insert Diameter 14.3 mm, Overall Length 13 mm, Internal Thread Size M8-1.25, Thread Direction Right Hand, Thread Type Coarse, Material Zinc Alloy, Material Grade/Class Not Graded, Finish Plain, Drive Size M8, Drill Bit Size 7/16 in, Compatible Material Wood, Minimum Material Thickness 31 3/4 mm, Maximum Hole Diameter 11.1252 mm, Flange Style Flush, Manufacturer Location Globally Sourced, Compatible with Grainger Part Number 4ZY12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Conical Plug, 1-1/4" L, Polyethylene (2AKDD)
- GRIP-RITE Drywall Screw, #6 x 1-1/4 in, Steel, Bugle Head Phillips Drive, 238 PK (114ZSDS1)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 1/4 in L, Stainless Steel Body, 50 PK (TFC0908.2-50)
- HILLMAN Self-Drilling Screw, #8-18 x 3/4 in, Epoxy Coated Steel Pan Head Phillips Drive (116116)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 33/64 in L, 29/64 in Dia., Zinc Alloy, Plain (4ZU78)
- ZORO SELECT Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 63/64 in L, 9/16 in Dia., Zinc Alloy, Plain, 25 PK (4ZY15)
- ZORO SELECT Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 33/64 in L, 11.5 mm Dia., Zinc Alloy, Plain, 50 PK (4ZU73)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 63/64 in L, 15/32 in Dia., Zinc Alloy, Plain, 50 PK (4ZU97)
- ZORO SELECT Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 25/32 in L, 29/64 in Dia., Zinc Alloy, Plain, 50 PK (4ZU91)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 33/64 in L, 29/64 in Dia., Zinc Alloy, Plain (4KXR7)
- ZORO SELECT Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 25/32 in L, 9/16 in Dia., Zinc Alloy, Plain (4KXT2)
- Zoro Select Hex Drive Threaded Inserts