Shop All Black Pipe Fittings
Zoro Select
Hex Coupling, SS, 15 in Pipe Size, Black
Mfr # HDC1500
Zoro # G300918569
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Stainless Steel
- Specific Fitting Shape Hex Coupling
- Standards ASTM C1540, ASTM C564, CSA Listed, IAPMO
- Max. Steam Pressure 0
- Fitting Side A Gender Female
Product Information
- Brand Zoro Select
- MFR # HDC1500
- Zoro # G300918569
- UPC # 810074082730
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 15 in |
Fitting Side A Nominal Pipe Size | 15 in |
Overall Length | 5 1/2 in |
Details
Pipe Fitting Material | Stainless Steel |
Specific Fitting Shape | Hex Coupling |
Standards | ASTM C1540, ASTM C564, CSA Listed, IAPMO |
Item | Extra Heavy Duty Stainless Steel Coupling |
Max. Steam Pressure | 0 |
Fitting Side A Gender | Female |
Includes Pre-Applied Thread Sealant | No |
Color | Black |
Application | DWV |
Fitting Side B Type | Coupling |
Includes Seal | No |
Fitting Side B Gender | Female |
Material Grade | 305 SST |
Low Lead Compliance Level | Compliant |
Class | 0 psi |
Maximum Operating Pressure | 0 psi |
Description
Hex Coupling, Stainless Steel, 305 SST, Class 0 psi, 15 in, Female, 15 in, Female, Coupling, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 12" TBE PVC Pipe Nipple Sch 80 (861-259)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome, Ceiling or Extended Wall (52158-25)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Cap, 1" Tube OD (ZUSA-STF-QC-198)
- TOTO Aquia IV One-Piece Elongated Dual Flush 1.28 and 0.9 GPF Universal Height Ebony (MS646124CEMFN#51)
- ZORO SELECT 2" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (1MNA8)
- ZORO SELECT 2" x 2" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 300 (5PAN0)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222166)
- ZORO SELECT Female NPT x Female NPT Malleable Iron 90 Degrees Reducing Elbow (783Y41)
- ZORO SELECT 1-1/4" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 300 (1LBW8)
- ZORO SELECT 1-1/2" Malleable Iron 90 Degree Elbow Class 300 (1LBU7)
- ZORO SELECT 3/4" x 3/4" x 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P486)
- Zoro Select Black Pipe Fittings