Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Coupling, 304 SS, 1/2" Pipe Size, FNPT
Mfr # ZUSA-PF-7805
Zoro # G400420801
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Coupling
- Pipe Fitting Material Stainless Steel
- Connection Type Threaded
- Hex Size 1 1/8 in
- Pipe Size 1/2 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7805
- Zoro # G400420801
- UPC # 193005126629
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 1 1/8 in |
Pipe Size | 1/2 in |
Overall Length | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Hex Coupling, Stainless Steel, 304, 1/2 in, Female, NPT, 14, 1/2 in, Female, NPT, 14, 4,600 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Hub (114346ORB)
- ZORO SELECT 1-1/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNG12)
- BECK Standard Black Nipple (0330243247)
- MOEN Showerhead, Handheld, Chrome (26100EP)
- ZORO SELECT Hex Coupling, 304 SS, 3/8" Pipe Size, FNPT (ZUSA-PF-7804)
- ZORO SELECT Hex Coupling, 304 SS, 1/4" Pipe Size, FNPT (ZUSA-PF-7803)
- ZORO SELECT 1" x 3/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRT8)
- ZORO SELECT 1" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 40 (4381016600)
- ZORO SELECT 3" Butt Weld 316L SS Short Radius 90 Degree Elbow Sch 40 (4381019650)
- ZORO SELECT Street 90 deg, 1", 150,304, Thrd Heavy (4381033050)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3/4X1/4" (4307000214)
- Zoro Select Stainless Steel Pipe Fittings