Shop All Brass Pipe Fittings
Zoro Select
Hex Bushing, Brass, 3/4 x 3/8 in, NPT
Mfr # ZUSA-PF-10616
Zoro # G900425078
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Application Air, Natural Gas, Oil, Potable Water
- Standards NSF 61
- Color Brown
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10616
- Zoro # G900425078
- UPC # 193005116620
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Overall Length | 2 1/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | Brass |
Item | Brass Class 125 Pipe Fittings |
Application | Air, Natural Gas, Oil, Potable Water |
Standards | NSF 61 |
Color | Brown |
Thread Sealant Type | PTFE |
Fitting Side A Gender | Male |
Low Lead Certified Standard | NSF 61; NSF 372 |
Fitting Side B Type | NPT |
Fitting Side A Type | NPT |
Maximum Operating Pressure | 200 psi |
Class | Class 125 |
Fitting Side B Gender | Female |
Includes Seal | No |
Low Lead Compliance Level | Certified |
Includes Pre-Applied Thread Sealant | Yes |
Fitting Side B Pipe Threading | 18 |
Fitting Side A Pipe Threading | 14 |
Description
Hex Bushing, Brass, Class Class 125, 3/4 in, Male, NPT, 14, 3/8 in, Female, NPT, 18, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Recess Bath with Integral Overflow, 60 in L, 30 in W, White, Americast(R) (2390202ICH.020)
- KORKY FLUSH HANDLE UNIV WHT (6065BP)
- KEENEY MFG Premium Style Soap and Lotion Dispenser, Brushed Nickel (K612DSBN)
- KOHLER Flapper Assy Kit (1010375)
- ZORO SELECT Brass Raised Square Head Plug, MNPT, 3" Pipe Size (156-024)
- ZORO SELECT Brass Raised Square Plug, Socket (BPR350)
- ZORO SELECT Hex Nipple, Black Zinc-Plated Brass, 3/8 (ZUSA-PF-9076)
- ZORO SELECT Brass 90 Degrees Elbow, FNPT, 1-1/4" Pipe Size (22UK99)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 1" x 1/4" Pipe Size (22UL41)
- ZORO SELECT Brass 90 Degrees Female Elbow, FNPT, 3/4" Pipe Size (6AYU0)
- LEGRIS Female Coupling, Brass Pipe Fitting (0902 00 19)
- Zoro Select Fittings