Zoro Select

Hex Bushing, Brass, 3/4 x 3/8 in, BSPT


product price: $10.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Specific Fitting Shape Hex Bushing
  • Pipe Fitting Material Brass
  • Standards NSF 61
  • Application Air, Natural Gas, Oil, Potable Water
  • Color Brown
See all product information

Product Information

Dimensions

Fitting Side B Nominal Pipe Size 3/8 in
Fitting Side A Nominal Pipe Size 3/4 in

Details

Specific Fitting Shape Hex Bushing
Pipe Fitting Material Brass
Item Brass Class 125 Pipe Fittings
Standards NSF 61
Application Air, Natural Gas, Oil, Potable Water
Color Brown
Fitting Side B Pipe Threading 19
Low Lead Certified Standard NSF 61; NSF 372
Fitting Side B Type BSPT
Fitting Side A Type BSPT
Fitting Side A Gender Male
Includes Pre-Applied Thread Sealant No
Fitting Side B Gender Female
Class Class 125
Maximum Operating Pressure 200 psi
Low Lead Compliance Level Certified
Fitting Side A Pipe Threading 14
Includes Seal No

Description

Hex Bushing, Brass, Class Class 125, 3/4 in, Male, BSPT, 14, 3/8 in, Female, BSPT, 19, 200 psi Maximum Operating Pressure

Restrictions

  • WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.