Shop All Brass Pipe Fittings
Zoro Select
Hex Bushing, Brass, 3/4 x 1/4 in, NPT
Mfr # ZUSA-PF-10615
Zoro # G700425100
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Application Air, Natural Gas, Oil, Potable Water
- Color Brown
- Standards NSF 61
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10615
- Zoro # G700425100
- UPC # 193005116613
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | Brass |
Item | Brass Class 125 Pipe Fittings |
Application | Air, Natural Gas, Oil, Potable Water |
Color | Brown |
Standards | NSF 61 |
Fitting Side B Pipe Threading | 18 |
Class | Class 125 |
Includes Pre-Applied Thread Sealant | Yes |
Low Lead Compliance Level | Certified |
Maximum Operating Pressure | 200 psi |
Fitting Side A Type | NPT |
Fitting Side A Gender | Male |
Fitting Side A Pipe Threading | 14 |
Fitting Side B Type | NPT |
Low Lead Certified Standard | NSF 61; NSF 372 |
Fitting Side B Gender | Female |
Includes Seal | No |
Thread Sealant Type | PTFE |
Description
Hex Bushing, Brass, Class Class 125, 3/4 in, Male, NPT, 14, 1/4 in, Female, NPT, 18, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE & FITTING Legend Valve 2in S-614 PVC Check Valve - (203-238)
- ZORO SELECT Teflon PTFE Tubing, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-694)
- ACORN CONTROLS Air Control Valve, 1/2" NPS Connection (2590-081-001)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 125psi (6010JHM01-KM-125)
- ZORO SELECT Low Lead Brass Forged Female Tee, 3/4" Pipe Size (706201-12)
- ZORO SELECT Chrome Plated Brass Hex Bushing, FNPT x MNPT, 3/4" x 3/8" Pipe Size (81110-1206)
- ZORO SELECT Low Lead Brass Nipple, MNPT, 1/2" x 3/8" Pipe Size (706123-0806)
- ZORO SELECT Red Brass Tee, FNPT, 3/4" Pipe Size (6RCZ9)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 3/8" x 1/4" Pipe Size (1VGC5)
- ZORO SELECT Red Brass Coupling, FNPT, 2" Pipe Size (6RCW1)
- PARKER Brass Pipe Fitting, FNPT x MNPT x FNPT, 1/2" Pipe Size (8-8-8 ST-B)
- Zoro Select Fittings