Shop All Brass Pipe Fittings
Zoro Select
Hex Bushing, Brass, 3 x 1 in, Class 125
Mfr # ZUSA-PF-10254
Zoro # G100424550
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Application Air, Natural Gas, Oil, Potable Water
- Standards NSF 61
- Pipe Fitting Connection Type Male NPT x Female NPT
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10254
- Zoro # G100424550
- UPC # 193005108380
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1 in, 3 in |
Fitting Pipe Size | 3 in x 1 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Hex Bushing, Brass, Class Class 125, 3 in, Male, NPT, 8, 1 in, Female, NPT, 12, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA CHR SGL Lev Lav Faucet (521-PPU-ECO-DST)
- HAYWARD FLOW CONTROL Butterfly Valve, 3", CPVC/EPDM, Lever Handle (BYV22030A0EL000)
- ELKAY Avado Single Lever Filtered Beverage Faucet Chrome (LKAV71FCR)
- APOLLO BY TMG 3/4 in. Blue Twister Polypropylene Insert Coupling Jar (18-Pack), 18PK (ABTC3418JR)
- ZORO SELECT Brass Hex Head Plug, MNPT, 1/8" Pipe Size (706121-02)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 2" x 3/4" Pipe Size (22UL44)
- ZORO SELECT Brass Square Socket Plug, Male NPT (ZUSA-PF-10559)
- ZORO SELECT 90 Elbow Adapter, Brass, 1/2 in, NPTF (ZUSA-PF-9045)
- ZORO SELECT Brass Plug, MNPT, 1/8" Pipe Size (22UL32)
- ZORO SELECT Low Lead Brass Reducing Street Elbow, FNPT x MNPT, 1/2" x 3/8" Pipe Size (706228-0806)
- THRIFCO PLUMBING 1/2 Inch FIP x 1/4 Inch MIP Brass Hex Bushing Adapter (9319046)
- Zoro Select Fittings