Shop All Brass Pipe Fittings
Zoro Select
Hex Bushing, Brass, 2 x 1/4 in, Class 125
Mfr # ZUSA-PF-10243
Zoro # G000424537
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Application Air, Natural Gas, Oil, Potable Water
- Color Brown
- Standards NSF 61
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10243
- Zoro # G000424537
- UPC # 193005108267
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 2 in |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | Brass |
Item | Brass Class 125 Pipe Fittings |
Application | Air, Natural Gas, Oil, Potable Water |
Color | Brown |
Standards | NSF 61 |
Low Lead Compliance Level | Certified |
Includes Pre-Applied Thread Sealant | No |
Class | Class 125 |
Maximum Operating Pressure | 200 psi |
Fitting Side A Gender | Male |
Fitting Side A Pipe Threading | 12 |
Fitting Side A Type | NPT |
Fitting Side B Pipe Threading | 18 |
Fitting Side B Gender | Female |
Fitting Side B Type | NPT |
Includes Seal | No |
Low Lead Certified Standard | NSF 61; NSF 372 |
Description
Hex Bushing, Brass, Class Class 125, 2 in, Male, NPT, 12, 1/4 in, Female, NPT, 18, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER MFG Arm, Rotor , Fisher Waste, Ns (22233)
- LEGEND VALVE 1" T-3100 GAS BALL VALVE (102-515)
- ZORO SELECT 4" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNL05)
- TEST PRODUCTS INTL Flare Fitting, 7/8 x 7/8 (FA-7)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1-1/4" Pipe Size (1VEU2)
- ZORO SELECT Low Lead Brass Bushing, 3/4" x 1/8" Pipe Size (706110-1202)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1-1/4" x 3/4" Pipe Size (1VGE5)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/2" Pipe Size (6RCX6)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 1 in, NPT (ZUSA-PF-10627)
- ZORO SELECT Low Lead Brass Coupling, Compression, 1" Pipe Size (160-306NL)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1/2" x 3/8" Pipe Size (1VGD2)
- Zoro Select Brass Pipe Fittings