Shop All Brass Pipe Fittings
Zoro Select
Hex Bushing, Brass, 1/4 x 1/8 in, NPT
Mfr # ZUSA-PF-10608
Zoro # G300424848
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Application Air, Natural Gas, Oil, Potable Water
- Standards NSF 61
- Color Brown
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10608
- Zoro # G300424848
- UPC # 193005116545
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | Brass |
Item | Brass Class 125 Pipe Fittings |
Application | Air, Natural Gas, Oil, Potable Water |
Standards | NSF 61 |
Color | Brown |
Fitting Side B Type | NPT |
Class | Class 125 |
Low Lead Compliance Level | Certified |
Low Lead Certified Standard | NSF 61; NSF 372 |
Includes Seal | No |
Thread Sealant Type | PTFE |
Fitting Side B Gender | Female |
Fitting Side A Pipe Threading | 18 |
Fitting Side A Type | NPT |
Maximum Operating Pressure | 200 psi |
Fitting Side A Gender | Male |
Includes Pre-Applied Thread Sealant | Yes |
Fitting Side B Pipe Threading | 27 |
Description
Hex Bushing, Brass, Class Class 125, 1/4 in, Male, NPT, 18, 1/8 in, Female, NPT, 27, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Replacement Cartridge, 2-1/2" Size (K-00A)
- ZORO SELECT 1-1/2" FNPT Galvanized Coupling (5P923)
- KOHLER Valvet Repair Rh (30006)
- ZORO SELECT Tubing, 5/32" OD, Nylon, Black, 250 Ft (2VDR7)
- ZORO SELECT Brass Cross, FNPT, 1/8" Pipe Size (706102-02)
- ZORO SELECT Wye, Brass, 2 in, Female NPT, Class 125 (ZUSA-PF-10522)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size (6AYT5)
- ZORO SELECT Brass Coupling, FNPT, 1-1/4" x 1" Pipe Size (22UL52)
- ZORO SELECT Low Lead Brass Forged Run Tee, 1/8" Pipe Size (706227-02)
- ZORO SELECT Red Brass Tee, FNPT, 1/2" Pipe Size (1VEZ3)
- SELKIRK Adaptr Smokpipe6"6T-Dsac (2062400)
- Zoro Select Brass Pipe Fittings