Shop All Brass Pipe Fittings
Zoro Select
Hex Bushing, Brass, 1/2 x 1/8 in, NPT
Mfr # ZUSA-PF-10611
Zoro # G000424803
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Color Brown
- Application Air, Natural Gas, Oil, Potable Water
- Standards NSF 61
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10611
- Zoro # G000424803
- UPC # 193005116576
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | Brass |
Item | Brass Class 125 Pipe Fittings |
Color | Brown |
Application | Air, Natural Gas, Oil, Potable Water |
Standards | NSF 61 |
Maximum Operating Pressure | 200 psi |
Fitting Side A Type | NPT |
Includes Pre-Applied Thread Sealant | Yes |
Class | Class 125 |
Fitting Side A Pipe Threading | 14 |
Fitting Side B Gender | Female |
Includes Seal | No |
Low Lead Compliance Level | Certified |
Low Lead Certified Standard | NSF 61; NSF 372 |
Fitting Side B Type | NPT |
Thread Sealant Type | PTFE |
Fitting Side A Gender | Male |
Fitting Side B Pipe Threading | 27 |
Description
Hex Bushing, Brass, Class Class 125, 1/2 in, Male, NPT, 14, 1/8 in, Female, NPT, 27, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY Replacement Cap, Korky QuietFill (R528)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (1220/26)
- JMF Company 3/4 in. Barb X 3/8 in. D MPT Brass Hose Barb (4504346)
- LEGEND VALVE 2-1/2" COPPER TEE (450-159)
- ZORO SELECT Low Lead Brass Hex Nipple, 1/4" Pipe Size (706322-04)
- ZORO SELECT Brass Hex Nipple, MBSPT, 3/8" Pipe Size (8010-06-06)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 2" Pipe Size (1VEV5)
- ZORO SELECT Branch Tee, Brass, 1/4 x 1/8 x 1/4 in, FNPT (ZUSA-PF-10458)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/2" Pipe Size (1VEW2)
- ZORO SELECT Red Brass Cap, FNPT, 1/4" Pipe Size (1VFG2)
- ZORO SELECT Reducing Coupling, Brass, 1 1/4 x 1 in (ZUSA-PF-10325)
- Zoro Select Fittings