Shop All Brass Pipe Fittings
Zoro Select
Hex Bushing, Brass, 1/2 x 1/4 in, BSPT
Mfr # ZUSA-PF-10264
Zoro # G100425069
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Color Brown
- Standards NSF 61
- Application Air, Natural Gas, Oil, Potable Water
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10264
- Zoro # G100425069
- UPC # 193005108519
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | Brass |
Item | Brass Class 125 Pipe Fittings |
Color | Brown |
Standards | NSF 61 |
Application | Air, Natural Gas, Oil, Potable Water |
Fitting Side B Pipe Threading | 19 |
Maximum Operating Pressure | 200 psi |
Includes Seal | No |
Low Lead Certified Standard | NSF 61; NSF 372 |
Fitting Side A Gender | Male |
Fitting Side B Gender | Female |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Type | BSPT |
Class | Class 125 |
Fitting Side A Pipe Threading | 14 |
Fitting Side B Type | BSPT |
Low Lead Compliance Level | Certified |
Description
Hex Bushing, Brass, Class Class 125, 1/2 in, Male, BSPT, 14, 1/4 in, Female, BSPT, 19, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Union Tee, 1/4 in Tube Size, Acetal, White, 10 PK (CI0208W-PK10)
- WATERPIK SHOWRHEAD WM 4 SET CH (SM-423CGE)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-3-2)
- DIXON Valve Replacement Part, For Use with Cast Iron Threaded Foot Valve, 8 in, Cast Iron (FVS80)
- ZORO SELECT 90 Elbow Reducer, Brass, 3/8 x 1/8 in (ZUSA-PF-10383)
- ZORO SELECT Brass Hex Nipple, MNPT, 3/4" Pipe Size (706122-12)
- ZORO SELECT Brass Reducing Adapter, FNPT x MNPT, 1/2" x 3/8" Pipe Size 10 PK (6AYY0)
- ZORO SELECT Hex Bushing, Brass, 1 x 1/8 in, Class 125 (ZUSA-PF-10227)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 3/8" Pipe Size (6RCU3)
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/8" x 1/4" Pipe Size (706119-0604)
- ZORO SELECT Red Brass 90 Degrees Reducing Elbow, FNPT, 3/4" x 1/2" Pipe Size (2CFF9)
- Zoro Select Fittings