Shop All Brass Pipe Fittings
Zoro Select
Hex Bushing, Brass, 1 x 1/8 in, Class 125
Mfr # ZUSA-PF-10227
Zoro # G700425018
original price:
$13.08
17% off
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Color Brown
- Application Air, Natural Gas, Oil, Potable Water
- Standards NSF 61
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10227
- Zoro # G700425018
- UPC # 193005108052
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1 in |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | Brass |
Item | Brass Class 125 Pipe Fittings |
Color | Brown |
Application | Air, Natural Gas, Oil, Potable Water |
Standards | NSF 61 |
Includes Seal | No |
Fitting Side A Type | NPT |
Low Lead Compliance Level | Certified |
Fitting Side A Pipe Threading | 12 |
Fitting Side B Gender | Female |
Maximum Operating Pressure | 200 psi |
Fitting Side A Gender | Male |
Class | Class 125 |
Fitting Side B Type | NPT |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Pipe Threading | 27 |
Low Lead Certified Standard | NSF 61; NSF 372 |
Description
Hex Bushing, Brass, Class Class 125, 1 in, Male, NPT, 12, 1/8 in, Female, NPT, 27, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Flexible Hose Assembly, 1/2 In, 48 In L (4DXT9)
- ZOELLER 2" FNPT Cast Iron Full Flow Check Valve (30-0152)
- BRADLEY Towel Bar, Polished Chrome, Surface (927-240000)
- LEGEND VALVE 3/4" X 8" BRASS NIPPLE (311-092)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 3/4" x 1/4" Pipe Size (22UL39)
- ZORO SELECT Brass Tee, FNPT, 1/8" Pipe Size (22UL16)
- ZORO SELECT Red Brass Cross, FNPT, 3/4" Pipe Size (1VFC2)
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 1/2" x 1/4" Pipe Size (706110-0804)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1/2 in x 3/8 in Pipe Size (6RCY8)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 1/8" Pipe Size (6AYR4)
- ZORO SELECT Brass Square Head Plug, Male BSPT (ZUSA-PF-10590)
- Zoro Select Fittings