Shop All Brass Pipe Fittings
Zoro Select
Hex Bushing, Brass, 1 x 1/4 in, Class 125
Mfr # ZUSA-PF-10619
Zoro # G800424812
original price:
$17.75
5% off
new price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Pipe Size 1 in, 1/4 in
- Pipe Fitting Connection Type Male NPT x Female NPT
- Standards NSF 61
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10619
- Zoro # G800424812
- UPC # 193005116651
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1 in, 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1/4 in |
Description
Hex Bushing, Brass, Class Class 125, 1 in, Male, NPT, 12, 1/4 in, Female, NPT, 18, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 6" Black Pipe Nipple Sch 80 (40410)
- CHICAGO FAUCET Valve Body Locknut, Rough Brass (49-004JKRBF)
- COMMERCIAL Inside/Outside Concealed Knob Set (38112)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 1895 psi (020-040-000)
- ZORO SELECT Brass Cap, FNPT, 1/8" Pipe Size (706108-02)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1/4" Pipe Size 10 PK (6AYR9)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1/2" Pipe Size (6RCU4)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 1/4" Pipe Size 10 PK (6AYR5)
- ZORO SELECT Brass Extruded Tee, FNPT, 1/2" Pipe Size 10 PK (6AYU9)
- ZORO SELECT Low Lead Brass Nipple, MNPT, 1/2" x 1/4" Pipe Size (706123-0804)
- THRIFCO PLUMBING 3/8 Inch FIP Brass Cap (9316082)
- Zoro Select Fittings