Shop All Brass Pipe Fittings
Zoro Select
Hex Bushing, Brass, 1 1/4 x 1/4 in, NPT
Mfr # ZUSA-PF-10232
Zoro # G100424536
original price:
$18.95
8% off
new price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Color Brown
- Application Air, Natural Gas, Oil, Potable Water
- Standards NSF 61
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10232
- Zoro # G100424536
- UPC # 193005108106
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | Brass |
Item | Brass Class 125 Pipe Fittings |
Color | Brown |
Application | Air, Natural Gas, Oil, Potable Water |
Standards | NSF 61 |
Low Lead Certified Standard | NSF 61; NSF 372 |
Fitting Side B Gender | Female |
Maximum Operating Pressure | 200 psi |
Includes Seal | No |
Fitting Side A Type | NPT |
Fitting Side A Gender | Male |
Fitting Side A Pipe Threading | 12 |
Includes Pre-Applied Thread Sealant | No |
Class | Class 125 |
Fitting Side B Type | NPT |
Fitting Side B Pipe Threading | 18 |
Low Lead Compliance Level | Certified |
Description
Hex Bushing, Brass, Class Class 125, 1 1/4 in, Male, NPT, 12, 1/4 in, Female, NPT, 18, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUASYN SIZE 1-1/2IN VALVE DIAPHRAGM VALVE PARTS AND ACCESSORY (909160)
- APOLLO EXPANSION PEX 1 in. Poly-Alloy PEX-A Expansion Barb Plug (10-Pack), 10PK (EPXPAP110PK)
- JMF 1/4 in. Compression X 3/8 in. D MPT Brass Connector (4503306)
- THRIFCO PLUMBING Stainless Ball #70 for Delta Single-Handle Faucets, Replaces Da (4401884)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size (22UL14)
- ZORO SELECT Chrome Plated Brass Hex Nipple, MBSPT, 1/4" x 1/8" Pipe Size (8010-04-02)
- ZORO SELECT Hex Bushing, Brass, 3 x 1 1/2 in, NPT (ZUSA-PF-10256)
- ZORO SELECT Red Brass Cap, FNPT, 3" Pipe Size (1VFJ2)
- ZORO SELECT Reducing Hex Nipple, Brass, 3/8 x 1/8 in (ZUSA-PF-9035)
- ZORO SELECT Brass Adapter, FNPT x MNPT, 1/8" Pipe Size (6AYX2)
- THRIFCO PLUMBING 1/2 X 3 Inch Brass Nipple (5320005)
- Zoro Select Brass Pipe Fittings