Shop All Brass Pipe Fittings
Zoro Select
Hex Bushing, Brass, 1 1/4 x 1/2 in, NPT
Mfr # ZUSA-PF-10234
Zoro # G600425033
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Color Brown
- Application Air, Natural Gas, Oil, Potable Water
- Standards NSF 61
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10234
- Zoro # G600425033
- UPC # 193005108120
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | Brass |
Item | Brass Class 125 Pipe Fittings |
Color | Brown |
Application | Air, Natural Gas, Oil, Potable Water |
Standards | NSF 61 |
Fitting Side B Pipe Threading | 14 |
Fitting Side A Pipe Threading | 12 |
Maximum Operating Pressure | 200 psi |
Fitting Side B Gender | Female |
Includes Pre-Applied Thread Sealant | No |
Fitting Side B Type | NPT |
Low Lead Compliance Level | Certified |
Fitting Side A Gender | Male |
Fitting Side A Type | NPT |
Class | Class 125 |
Low Lead Certified Standard | NSF 61; NSF 372 |
Includes Seal | No |
Description
Hex Bushing, Brass, Class Class 125, 1 1/4 in, Male, NPT, 12, 1/2 in, Female, NPT, 14, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Tee, FNPT, 3/8" Pipe Size (706101-06)
- SIOUX CHIEF 886-P 3 x 4 in. Closet Flange (4263455)
- ZURN Double Check Valve Assembly (2-950XLT2)
- PARKER 1/4" Barb x MNPT Low Lead Brass Adapter (L125HBL-4-4)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1-1/2" Pipe Size (1VEU3)
- ZORO SELECT 45 Elbow, Brass, 1/8 in, FNPT, Class 125 (ZUSA-PF-10410)
- ZORO SELECT Low Lead Brass Elbow, 45 Degrees, 1/4" Pipe Size (706107-04)
- ZORO SELECT 45 Street Elbow, Brass, 1/4 in, NPT (ZUSA-PF-10683)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1" x 3/4" Pipe Size (6RCZ1)
- ZORO SELECT Brass Coupling, FNPT, 1/8" Pipe Size (706103-02)
- ZORO SELECT Chrome Plated Brass Hex Nipple, MBSPT, 1/4" x 1/8" Pipe Size (8010-04-02)
- Zoro Select Brass Pipe Fittings