Shop All Brass Pipe Fittings
Zoro Select
Hex Bushing, Brass, 1 1/2 x 1 in, NPT
Mfr # ZUSA-PF-10632
Zoro # G800424898
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Application Air, Natural Gas, Oil, Potable Water
- Standards NSF 61
- Color Brown
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10632
- Zoro # G800424898
- UPC # 193005116781
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 in |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | Brass |
Item | Brass Class 125 Pipe Fittings |
Application | Air, Natural Gas, Oil, Potable Water |
Standards | NSF 61 |
Color | Brown |
Includes Seal | No |
Includes Pre-Applied Thread Sealant | Yes |
Class | Class 125 |
Maximum Operating Pressure | 200 psi |
Fitting Side A Type | NPT |
Low Lead Certified Standard | NSF 61; NSF 372 |
Fitting Side A Gender | Male |
Thread Sealant Type | PTFE |
Fitting Side B Type | NPT |
Fitting Side B Gender | Female |
Fitting Side A Pipe Threading | 12 |
Low Lead Compliance Level | Certified |
Fitting Side B Pipe Threading | 12 |
Description
Hex Bushing, Brass, Class Class 125, 1 1/2 in, Male, NPT, 12, 1 in, Female, NPT, 12, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 5" Dia x 192" L Ultraflex 304 SS Interlocked Metal Hose (UFS18S0500-16AMM)
- EXCEL DRYER Xlerator Automatic Hand Dryer, White Thermoset Fiberglass, 110120V (603161)
- TEHILA 17.5 in in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US8001GRYBLK)
- LEGEND VALVE 1" NL PRESS x MNPT ELBOWS (450-905P)
- ZORO SELECT Reducing Coupling, Brass, 1 1/4 x 1 in (ZUSA-PF-10325)
- ZORO SELECT Brass Cap, FNPT, 1/8" Pipe Size (6AYZ2)
- ZORO SELECT Brass Reducer, MNPT x FNPT, 1/4" Pipe Size (706120-0404)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 3/8" Pipe Size 10 PK (6AYU3)
- ZORO SELECT Brass Countersink Plug, MNPT, 1/2" Pipe Size (22UL64)
- ZORO SELECT Coupling, Black Zinc-Plated Brass, 1/4 in (ZUSA-PF-9071)
- EVERFLOW MIPx1’’ FIP Brass Water Meter Coupling Adapter Pipe Fitting 3/4’’ (WMC0034-NL)
- Zoro Select Brass Pipe Fittings