Shop All Brass Pipe Fittings
Zoro Select
Hex Bushing, Brass, 1 1/2 x 1 in, BSPT
Mfr # ZUSA-PF-10276
Zoro # G400425035
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Color Brown
- Standards NSF 61
- Application Air, Natural Gas, Oil, Potable Water
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10276
- Zoro # G400425035
- UPC # 193005108663
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | Brass |
Item | Brass Class 125 Pipe Fittings |
Color | Brown |
Standards | NSF 61 |
Application | Air, Natural Gas, Oil, Potable Water |
Fitting Side B Pipe Threading | 11 |
Class | Class 125 |
Fitting Side B Type | BSPT |
Fitting Side B Gender | Female |
Low Lead Certified Standard | NSF 61; NSF 372 |
Low Lead Compliance Level | Certified |
Fitting Side A Pipe Threading | 11 |
Fitting Side A Type | BSPT |
Includes Seal | No |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Pressure | 200 psi |
Fitting Side A Gender | Male |
Description
Hex Bushing, Brass, Class Class 125, 1 1/2 in, Male, BSPT, 11, 1 in, Female, BSPT, 11, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trim Ring, Grid Drain (1065325-CP)
- NIBCO 1/2" NOM C x 3/4" FNPT Copper Reducing Adapter (C603 1/2x3/4)
- BRADLEY Solenoid Service Valve Closed Body (S07-088S)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect EZ-Slip Repair Coupling (FSBC12SLEZ)
- ZORO SELECT Brass Raised Square Plug, Socket (BPR600)
- ZORO SELECT Brass Coupling, FNPT, 1/8" Pipe Size (706103-02)
- ZORO SELECT Brass Anchor Coupling, FNPT, 1/4" Pipe Size (6AZC1)
- ZORO SELECT Wye, Brass, 1 1/2 in Pipe Size, FNPT (ZUSA-PF-10521)
- ZORO SELECT Red Brass Cross, FNPT, 3/8" Pipe Size (1VFB7)
- ZORO SELECT Brass Hex Nipple, MNPT, 3/8" Pipe Size (706122-06)
- ZORO SELECT Red Brass Union, FNPT, 1" Pipe Size (1VFK7)
- Zoro Select Fittings