Shop All Aluminum Pipe Fittings
Zoro Select
Hex Bushing, Aluminum, 3/8 x 1/4 in
Mfr # ZUSA-PF-9393
Zoro # G7690554
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Specific Fitting Shape Hex Bushing
- Standards ANSI B1.20.1, MIL-DTL-52618-E
- Application Air, Non-Potable Water, Oil
- Color Silver
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9393
- Zoro # G7690554
- UPC # 193005062682
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Overall Length | 13/16 in |
Hex Size | 3/4 in |
Details
Item | Class 150 Aluminum Pipe Fittings |
Pipe Fitting Material | Aluminum |
Specific Fitting Shape | Hex Bushing |
Standards | ANSI B1.20.1, MIL-DTL-52618-E |
Application | Air, Non-Potable Water, Oil |
Color | Silver |
Fitting Side B Type | NPT |
Fitting Side A Pipe Threading | 18 |
Includes Seal | No |
Fitting Side B Pipe Threading | 18 |
Fitting Side A Type | NPT |
Fitting Side B Gender | Female |
Low Lead Compliance Level | Not Compliant |
Class | Class 150 |
Includes Pre-Applied Thread Sealant | No |
Fitting Side A Gender | Male |
Maximum Operating Pressure | 150 psi |
Description
Hex Bushing, Aluminum, Class Class 150, 3/8 in, Male, NPT, 18, 1/4 in, Female, NPT, 18, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Blind Flange, Schedule 80, 2" Pipe Size, Flanged (9853-020)
- SLOAN 1.6 gpf, Chrome, Single Flush, Toilet Automatic Flush Valve (G2 8111)
- MOEN Tiffin Robe Hook Bn (MY4803BN)
- KOHLER Cimarron 1.28 Gpf Toilet Tank With Aq (4369-0)
- ZORO SELECT Hex Bushing, Aluminum, 1/2 x 1/4 in (ZUSA-PF-9395)
- ZORO SELECT Threaded Pipe Flange, Flat Face, 1/2 in (BULK-PF-452)
- ZORO SELECT Half Coupling, Aluminum, 1/4 in, Class 150 (ZUSA-PF-9442)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 1/2 in (BULK-PF-467)
- ZORO SELECT Straight Coupling, Aluminum, 3/4 in (ZUSA-PF-9383)
- ZORO SELECT Pipe Bushing, Alum, 1/4 (M)NPTx3/8 (F)NPT (30E652)
- ZORO SELECT Square Head Plug, Aluminum, 1/8", MNPT (ZUSA-PF-9577)
- Zoro Select Aluminum Pipe Fittings