Shop All Aluminum Pipe Fittings
Zoro Select
Hex Bushing, Aluminum, 3/4 x 1/2 in
Mfr # ZUSA-PF-9399
Zoro # G7690338
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Specific Fitting Shape Hex Bushing
- Color Silver
- Application Air, Non-Potable Water, Oil
- Standards MIL-DTL-52618-E
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9399
- Zoro # G7690338
- UPC # 193005062743
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Overall Length | 1 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Hex Size | 1 3/16 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Details
Item | Class 150 Aluminum Pipe Fittings |
Pipe Fitting Material | Aluminum |
Specific Fitting Shape | Hex Bushing |
Color | Silver |
Application | Air, Non-Potable Water, Oil |
Standards | MIL-DTL-52618-E |
Includes Seal | No |
Fitting Side A Gender | Male |
Fitting Side B Pipe Threading | 14 |
Fitting Side B Gender | Female |
Fitting Side A Pipe Threading | 14 |
Low Lead Compliance Level | Not Compliant |
Fitting Side B Type | NPT |
Fitting Side A Type | NPT |
Class | Class 150 |
Maximum Operating Pressure | 150 psi |
Includes Pre-Applied Thread Sealant | No |
Description
Hex Bushing, Aluminum, Class Class 150, 3/4 in, Male, NPT, 14, 1/2 in, Female, NPT, 14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAL-MATIC Air Release Valve, FNPT, 2 x 1/2, CI (38.2)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-2-4)
- CHICAGO FAUCET Loose Key Stop, Straight, 1/2 Inx1/2 In (45-LKABCP)
- ZORO SELECT Braided Connector, 3/8 COMPx1/2 FIPx12 L (4YKA2)
- ZORO SELECT 90 Street Elbow, Aluminum, 2 in, Class 150 (ZUSA-PF-9494)
- ZORO SELECT 90 Street Elbow, Aluminum, 1/4", Class 150 (ZUSA-PF-9487)
- ZORO SELECT Square Socket Plug, Aluminum, 1 1/4 (ZUSA-PF-9572)
- ZORO SELECT 90 Street Elbow, Aluminum, 3/8", Class 150 (ZUSA-PF-9488)
- ZORO SELECT Square Head Plug, Aluminum, 1 1/4", MNPT (ZUSA-PF-9583)
- ZORO SELECT Cross, Aluminum, 1" Pipe Size, Class 150 (ZUSA-PF-9551)
- REMKE Thread Adapter, M40 Ext Thread, 1" NPT (RAM-40M100F)
- Zoro Select Fittings