Shop All Aluminum Pipe Fittings
Zoro Select
Hex Bushing, Aluminum, 1/4 x 1/8 in
Mfr # ZUSA-PF-9391
Zoro # G7690119
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Specific Fitting Shape Hex Bushing
- Standards MIL-DTL-52618-E
- Application Air, Non-Potable Water, Oil
- Color Silver
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9391
- Zoro # G7690119
- UPC # 193005062668
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Hex Size | 5/8 in |
Overall Length | 11/16 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Details
Item | Class 150 Aluminum Pipe Fittings |
Pipe Fitting Material | Aluminum |
Specific Fitting Shape | Hex Bushing |
Standards | MIL-DTL-52618-E |
Application | Air, Non-Potable Water, Oil |
Color | Silver |
Fitting Side B Gender | Female |
Maximum Operating Pressure | 150 psi |
Fitting Side A Gender | Male |
Class | Class 150 |
Low Lead Compliance Level | Not Compliant |
Fitting Side B Type | NPT |
Fitting Side A Type | NPT |
Fitting Side A Pipe Threading | 18 |
Includes Pre-Applied Thread Sealant | No |
Includes Seal | No |
Fitting Side B Pipe Threading | 27 |
Description
Hex Bushing, Aluminum, Class Class 150, 1/4 in, Male, NPT, 18, 1/8 in, Female, NPT, 27, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPLUMB 1/2 AUTO PIPE/TUBE CUTTER (J40260)
- ZORO SELECT Low Lead Brass Solid Square Head Plug, Male NPT, 1/2" Pipe Size (706114-08)
- ZORO SELECT 1-1/2" x 3/4" Malleable Iron Hex Bushing Class 150 (521-974HN)
- ZORO SELECT Toilet Bowl Gasket w/Flange Kit (22UR77)
- ZORO SELECT Square Socket Plug, Aluminum, 3/8", MNPT (ZUSA-PF-9568)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 3 in (BULK-PF-474)
- ZORO SELECT Straight Union, Aluminum, 1/2 in, FNPT (ZUSA-PF-9435)
- ZORO SELECT Blind Flange, Flat Face, 4 in, Class 125 (BULK-PF-484)
- ZORO SELECT Tee, Aluminum, 2 in, FNPT, Class 150 (ZUSA-PF-9534)
- ZORO SELECT Blind Flange, Flat Face, 2 in, Class 125 (BULK-PF-481)
- HENCO Aluminum 3In Pipe Coupling, 10PK (865572)
- Zoro Select Aluminum Pipe Fittings