Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 4"x2-1/2", 150,304, Thrd
Mfr # 4381031510
Zoro # G1561301
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 4381031510
- Zoro # G1561301
- UPC # 092201380135
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 2-1/2" |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Description
Hex Bushing,4"x2-1/2",150,304,Thrd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Hand Sink, Wall, 15-1/4 In. L, 17-1/4 In. W (7-PS-64)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Galvanized Malleable Iron Union (311UPU-34)
- ZORO SELECT 2" Black Forged Steel Hex Head Plug Class 3000 (1MNG1)
- ZSI Clip, Strut Mounted, Tube S 1/2 In. (RPC-1/2)
- ZORO SELECT Hex Bushing, 4"x2", 150,304, Thrd (4381031500)
- ZORO SELECT Hex Bushing, 2"x1", 150,304, Thrd (4381031310)
- ZORO SELECT Hex Bushing, 3/4"x1/8", 150,304, Thrd (4381031060)
- ZORO SELECT 1/4" MNPT x FNPT 316 SS Street 90 Degree Elbow (2TY99)
- ZORO SELECT 1/4" FNPT SS Half Coupling (4307000402)
- ZORO SELECT Reducing Coupling, 304 SS, 1 x 3/4 (ZUSA-PF-8158)
- LEGEND VALVE 2" SS INSERT COUPLING (312-168SS)
- Zoro Select Fittings