Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 3"x1", 150,304, Thrd
Mfr # 4381031420
Zoro # G1561423
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 4381031420
- Zoro # G1561423
- UPC # 092201380043
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 1" |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Description
Hex Bushing,3"x1",150,304,Thrd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 1" Wall (WPS07810)
- VIEGA Viega MegaPress XL cap, 2-1/2" (26760)
- RINNAI External Pump Harness (105000250)
- ZORO SELECT 4" Clamp T316L SS 90 Degree Elbow (EG2C-6L4.0)
- ZORO SELECT Hex Bushing, 1-1/4"x1", 150,304, Thrd (4381031200)
- ZORO SELECT Hex Bushing, 2"x3/4", 150,304, Thrd (4381031300)
- ZORO SELECT Hex Bushing, 4"x2", 150,304, Thrd (4381031500)
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS (4381000010)
- ZORO SELECT Weld Spud, 316 SS, 1/2 in, FNPT, Class 150 (4381047620)
- ZORO SELECT 1-1/4" x 1" FNPT 304 SS Reducing Coupling (40RC111N114010)
- THRIFCO PLUMBING 1-1/2 X Close Stainless Steel Nipple, Bulk (8920080)
- Zoro Select Fittings