Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 304 SS, 3/8 x 1/8", NPT
Mfr # ZUSA-PF-7869
Zoro # G600420793
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Stainless Steel
- Standards ANSI B31.1
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Pipe Size 1/8 in, 3/8 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7869
- Zoro # G600420793
- UPC # 193005127022
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/8 in, 3/8 in |
Hex Size | 3/4 in |
Fitting Pipe Size | 3/8 in x 1/8 in |
Overall Length | 13/16 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
Hex Bushing, Stainless Steel, 304, 3/8 in, Male, NPT, 18, 1/8 in, Female, NPT, 27, 6,100 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weld Spud, 316 SS, 2 1/2 in, FNPT, Class 150 (4381047680)
- ZORO SELECT 2" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300 (1LBV9)
- TYGON Tubing, 1/8 I.D., 100 ft., Clear, Flexible (ACF02007)
- COMFORT SEATS Decorative Wood Seat, Cherry Finish, Brushed Nickel Hinge, Elongated Closed Front with Cover (C1B2E115BN)
- ZORO SELECT Hex Bushing, 304 SS, 1/2 x 1/4", NPT (ZUSA-PF-7872)
- ZORO SELECT Hex Bushing, 304 SS, 3/8 x 1/4", NPT (ZUSA-PF-7870)
- ZORO SELECT Hex Bushing, 304 SS, 1 x 3/4", BSPT (ZUSA-PF-8176)
- ZORO SELECT 1/8" MNPT SS Hex Head Plug (4307001600)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-7835)
- ZORO SELECT 1-1/4" FNPT SS Threaded Flange (4381006030)
- ZORO SELECT Union, 1/2", 150,316, Thrd Heavy (4381037630)
- Zoro Select Stainless Steel Pipe Fittings