Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 304 SS, 1/2 x 1/4", NPT
Mfr # ZUSA-PF-7872
Zoro # G300420819
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Stainless Steel
- Standards ANSI B31.1
- Pipe Fitting Connection Type Male NPT x Female NPT
- Color Silver
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7872
- Zoro # G300420819
- UPC # 193005127053
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/2 in, 1/4 in |
Hex Size | 7/8 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Overall Length | 1 1/16 in |
Fitting Pipe Size | 1/2 in x 1/4 in |
Description
Hex Bushing, Stainless Steel, 304, 1/2 in, Male, NPT, 14, 1/4 in, Female, NPT, 18, 6,200 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1 X 1/2 BLACK RED. COUPLING (350-532)
- ZORO SELECT 3/8" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 (462-025X)
- ANVIL Male NPT x Female NPT Cast Iron Hex Bushing (0318907482)
- ZORO SELECT 1" Fiberglass Tee Pipe Fitting Insulation, 1-1/2" Wall (TEE413)
- ZORO SELECT Hex Bushing, 304 SS, 3/8 x 1/8", NPT (ZUSA-PF-7869)
- ZORO SELECT Hex Bushing, 304 SS, 3/8 x 1/4", NPT (ZUSA-PF-7870)
- ZORO SELECT Nipple, Schedule 40, 1-39/64"ID, 304 SS, 4"L (ZUSA-PF-1430)
- ZORO SELECT 3/4" FNPT 316 SS 90 Degree Elbow (2TY90)
- ZORO SELECT 1/2" FNPT 316 SS Coupling (2TY83)
- ZORO SELECT 2" Lap Joint SS Lap Joint Flange (4381005230)
- ZORO SELECT 2" FNPT 304 SS 45 Degree Elbow (404E111N020)
- Zoro Select Fittings