Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 304 SS, 1 1/2 x 1", NPT
Mfr # ZUSA-PF-393
Zoro # G7834782
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Hex Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-393
- Zoro # G7834782
- UPC # 193005417918
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1" |
Hex Size | 2-1/16'' |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
Hex Bushing, Stainless Steel, 304, Class Class 150, 1 1/2 in, Male, NPT, 12, 1 in, Female, NPT, 12, 150 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Mixing Tee, Brass, Fits Most Faucets (P6900-MT-1-XL)
- APOLLO VALVES 2" FNPT Bronze Ball Valve 2-Way (77C10827A)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/30ST)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Polypropylene Pipe Nipple Sch 80 (NIP150-3)
- ZORO SELECT Hex Bushing, 304 SS, 3/8 x 1/4", NPT (ZUSA-PF-373)
- ZORO SELECT Hex Bushing, 304 SS, 1 x 1/2", NPT (ZUSA-PF-384)
- ZORO SELECT Hex Bushing, 304 SS, 2 x 1 1/2", NPT (ZUSA-PF-399)
- ZORO SELECT 3/4" Welded SS Weld Neck Flange (4WPN3)
- ZORO SELECT Straight Adapter, Steel, 1/4 in, NPT x BSPP (ZUSA-PF-7983)
- ZORO SELECT Hex Bushing, 316 SS, 1/2 x 3/8", NPT (ZUSA-PF-7083)
- THRIFCO PLUMBING 1/4 Stainless Steel Union, Packaged (9019030)
- Zoro Select Fittings