Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 2"x3/4", 150,304, Thrd
Mfr # 4381031300
Zoro # G1561432
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 4381031300
- Zoro # G1561432
- UPC # 092201379924
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 3/4" |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Description
Hex Bushing,2"x3/4",150,304,Thrd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Tee, FNPT, 1-1/2" Pipe Size (1VFA2)
- WOODFORD MFG 1/2 in. PEX x 24 in. L Freezeless Brass Model 19 Anti-Rupture Sillcock (19PX-24)
- ZORO SELECT 3" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNK8)
- ZORO SELECT 2" Butt Weld 304L SS Cap Sch 10 (4381008650)
- ZORO SELECT Hex Bushing, 4"x3", 150,304, Thrd (4381031520)
- ZORO SELECT Hex Bushing, 4"x2", 150,304, Thrd (4381031500)
- ZORO SELECT Hex Bushing, 3/8"x1/4", 150,304, Thrd (4381031020)
- ZORO SELECT 3/4" FNPT 316/316L SS Threaded Outlet (150770350218)
- ZORO SELECT Street 90 deg, 1/4", 150,316, Thrd Heavy (4381037010)
- ZORO SELECT 4" Butt Weld 316L SS Tee Sch 40 (4381021480)
- ZORO SELECT 1/4" FNPT 316 SS 90 Degree Elbow, Max. Pressure: 300 psi (609E111N014)
- Zoro Select Stainless Steel Pipe Fittings