Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 2-1/2"x1-1/2", 150,304, Thrd
Mfr # 4381031380
Zoro # G1561511
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 4381031380
- Zoro # G1561511
- UPC # 092201380005
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" x 1-1/2" |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Standards | ANSI B1.20.1, ASTM A351 |
Fitting Side B Type | NPT |
Class | Class 150 |
Fitting Side B Gender | Female |
Fitting Side A Type | NPT |
Color | Silver |
Description
Hex Bushing, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Rite-Temp Sequential Vlv Tr (TS78015-4-SN)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2253-E175)
- KOHLER Straight Spout Bathroom Faucet, Manuel (K-97282-4-CP)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear, Inside Dia.: 1/2 in (1530-500687)
- ZORO SELECT Hex Bushing, 1/2"x1/4", 150,304, Thrd (4381031040)
- ZORO SELECT 3/8" Socket Weld SS Half Coupling (4307004408)
- ZORO SELECT 1-1/2" MNPT SS Hex Head Plug (4307000464)
- ZORO SELECT 1" Socket Weld SS Tee (4307006114)
- ZORO SELECT Pipe Flange, Schedule 80, 316/316L SS (4381001640)
- ZORO SELECT 1" x 1/8" MNPT x FNPT SS Hex Bushing (4381031100)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8747)
- Zoro Select Fittings