Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 1"x3/8", 150,304, Thrd
Mfr # 4381031120
Zoro # G1561170
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 4381031120
- Zoro # G1561170
- UPC # 092201379726
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 3/8" |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Description
Hex Bushing,1"x3/8",150,304,Thrd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Female Pipe Thread - 2-1/4" Long 304 (22MP-1.5-304)
- TRUESEAL Male Elbow, 3/8 in Tube Size, PVDF, Black (FB6ME6-HBLK)
- DELTA Monrovia: Single Handle Pull-Down Kitchen Faucet (9191-CZ-PR-DST)
- TOTO Showerhead 5.5 5 Mode 2.0Gpm Transitiona (TS200AL65#BN)
- ZORO SELECT 3/4" FSW 316/316L SS 90 Degree Elbow (1501300118)
- ZORO SELECT 3/4" FNPT 316 SS 45 Degree Elbow (2TY96)
- ZORO SELECT 2" x 1-1/2" Socket Weld SS Reducing Insert (4307004566)
- ZORO SELECT 1/2" Socket Weld SS Union (4307006162)
- ZORO SELECT 2" FNPT 316 SS Cross (600X111N020)
- ZORO SELECT 3/4" MNPT 316 SS Square Head Plug (1RTL3)
- ZORO SELECT Half Coupling, 1", 150,316, Thrd Heavy (4381035650)
- Zoro Select Fittings