Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 1"x1/4", 150,316, Thrd Heavy
Mfr # 4381034910
Zoro # G1563453
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 4381034910
- Zoro # G1563453
- UPC # 092201380630
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" x 1/4" |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Description
Hex Bushing,1"x1/4",150,316,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Rnd Cfwc Mwd Seat White, With Cover, Enameled Wood, Round/Elongated (7B400TTA 000)
- KOHLER Assembly, Cradle, Handshower (1139739-CP)
- ANVIL 1-1/4" Malleable Iron 90 Degree Street Elbow Class 150 (0310016803)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Straight Sill Faucet, Polished Chrome (293-CP)
- ZORO SELECT Hex Bushing, 3"x3/4", 150,316, Thrd Heavy (4381035230)
- ZORO SELECT Hex Bushing, 1/4"x1/8", 150,316, Thrd Heavy (4381034800)
- ZORO SELECT Hex Bushing, 2"x1-1/2", 150,316, Thrd Heavy (4381035150)
- ZORO SELECT 3/4" Socket Weld SS 90 Degree Elbow (4307005410)
- ZORO SELECT 1-1/4" FNPT 304 SS 45 Degree Elbow (404E111N114)
- ZORO SELECT 1-1/2" FNPT 304 SS Half Coupling (40HC111N112)
- ZORO SELECT 1-1/2" FNPT SS Locknut (4381038070)
- Zoro Select Fittings