Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Bushing, 1/4"x1/8", 150,316, Thrd Heavy
Mfr # 4381034800
Zoro # G1563383
product price: $1.59
/ea
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
- Basic Pipe Fitting Material Metal
Product Information
- Brand Zoro Select
- MFR # 4381034800
- Zoro # G1563383
- UPC # 092201380524
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" x 1/8" |
Details
Specific Fitting Shape | Hex Bushing |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Bushing |
Basic Pipe Fitting Material | Metal |
Item | Hex Bushing |
Description
Hex Bushing,1/4"x1/8",150,316,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Globe Valve, Class 300, 1 In. (572 1)
- SANI-LAV Hand Sink, 46 in. H, Double Foot Pedal (501L-0.5)
- ZURN Z1349 Narrow Wall Hydrant (Z1349)
- SUPERIOR TOOL Tube Cutter 1/8X5/8 Min (35025)
- ZORO SELECT Hex Bushing, 4"x2", 150,316, Thrd Heavy (4381035320)
- ZORO SELECT Hex Bushing, 1"x1/8", 150,316, Thrd Heavy (4381034900)
- ZORO SELECT Hex Bushing, 1"x3/4", 150,316, Thrd Heavy (4381034940)
- ZORO SELECT 1-1/4" x 3/4" MNPT x FNPT 316 SS Hex Bushing (600B113N114034)
- ZORO SELECT 2-1/2" Welded SS Slip-On Flange (4381002260)
- ZORO SELECT Reducing Tee, 304 SS, 3 x 3 x 2", Buttweld (4381011200)
- ZORO SELECT Tee, 1/2", 150,304, Thrd Heavy (4381033430)
- Zoro Select Fittings